Shop All File Folders
Pendaflex
Expandable File Daily (1-31) 8-1/2 x 11" Redrope, 7/8" Expansion
Mfr # PFXK17DOX
Zoro # G5700931
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pockets 31
- Width 12 in
- Expanded Width 7/8 in
- Color Brown
- Index Tab Type 1 to 31
Product Information
- Brand Pendaflex
- MFR # PFXK17DOX
- Zoro # G5700931
- UPC # 078787331280
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 12 in |
Expanded Width | 7/8 in |
Size | Letter |
Sheet Size | Letter |
Height | 10 in |
File Size | Letter |
Expanded Depth | 7/8 in |
Overall Width | 12 in |
Paper Size | Letter |
Description
Expandable File Folder, Number of Pockets 31, Material Kraft, Sheet Size Letter, Color Brown, Height 10 in, Width 12 in, Expanded Width 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Number Label, 7, 1-1/2 in. W x 3-1/2 in. H (1550-7)
- DESIGNER FABRICS Designer Fabrics C869 54 in. Wide Blue Classic Crushed Velvet Residential Commercial And Automotive Upholstery Velvet (C869)
- AVERY Nonstick View Binder, 1", Blue, 220 Sheet (05301)
- SEALER SALES Ink Ribbon 30mm x 100m (110 yds) White (RIBBON-30MM-WHI)
- PENDAFLEX File Folders 8-1/2" x 11", Straight Tab, Manila, Pk50 (PFXFM211)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Yellow, (PFXSER1YEL)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, pink, Pk100 (PFXR15213PIN)
- PENDAFLEX File Folders 8-1/2" x 11", 2/5-Cut Tab, Brown, Pk50 (PFXFK213)
- PENDAFLEX PFX Double Stuff File Folders, Letter, Yellow, 50PK (54456)
- PENDAFLEX Expandable File A-Z 8-1/2 x 11", Brown (R117ALHD)
- SMEAD Folders, Assorted, PK100 (11943)
- Pendaflex File Folders