Shop All File Folders
Pendaflex
Expandable File Alpha (A-Z) 8-1/2 x 14" Redrope, 7/8" Expansion
Mfr # PFXK19AOX
Zoro # G5777572
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pockets 21
- Width 15 in
- Expanded Width 7/8 in
- Color Brown
- Index Tab Type A to Z
Product Information
- Brand Pendaflex
- MFR # PFXK19AOX
- Zoro # G5777572
- UPC # 078787325388
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 15 in |
Expanded Width | 7/8 in |
Size | Legal |
Sheet Size | Legal |
Height | 10 in |
File Size | Legal |
Paper Size | Legal |
Overall Width | 15 in |
Expanded Depth | 7/8 in |
Description
Expandable File Folder, Number of Pockets 21, Material Kraft, Sheet Size Legal, Color Brown, Height 10 in, Width 15 in, Expanded Width 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART FOLDER TAKEHOME HEAVY DUTY YELLOW PACK OF 24 PK (1540636)
- ZORO SELECT Corrugated Boxes, 13" x 9" x 6", Kraft, 25/Bundle (11R217)
- SHARPIE Tank Style Highlighters, Chisel Tip, Assorted Colors, 6PK (25076)
- ACCO Acco® Recycled No. 1 Paper Clips, Silver, 100/Box (72365)
- PENDAFLEX Expandable File Wallet 8-1/2 x 11" Red, 5-1/4" Expansion (PFX60545)
- PENDAFLEX Expandable File Folder 8-1/2 x 11" Manila, 3-1/2" Expansion, PK25 (PFX12832)
- PENDAFLEX Hanging Folder Insert Tabs, White, PK100 (PFX242)
- PENDAFLEX Transparent Colored Tabs For Hanging File Folders, 1/3-Cut Tabs, Violet, 3.5" Wide, 25PK (43 1/2 VIO)
- PENDAFLEX File Folder 8-1/2 x 11", 1/3-Tab, Pk100 (C211/3PASR)
- PENDAFLEX Employee/Personnel File Folder, Green (PFXSER1GR)
- SMEAD Pressboard Folder, Bright Red, PK10, Width: 11-3/4" (14031)
- Pendaflex File Folders