Shop All File Folders
Pendaflex
Expandable File A-Z, 21 Pockets, Brown
Mfr # R217AHD
Zoro # G5023545
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12"
- Color Redrope
- Index Tab Type A to Z
- Tab Type Top Tab
- Material 80-pt Redrope
Product Information
- Brand Pendaflex
- MFR # R217AHD
- Zoro # G5023545
- UPC # 078973704171
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 12" |
Size | Letter |
Height | 10" |
Details
Item | File,Hd,A-Z,W/Oflp,Expandable,Brown |
Color | Redrope |
Index Tab Type | A to Z |
Tab Type | Top Tab |
Material | 80-pt Redrope |
Tab Cut | 1/3-Cut |
Tab Position | Assorted |
Features | Open-Top Stadium-File Design |
Number of File Pockets | 21 |
File Tab Position | Left; Right |
Pocket/Wallet Type | Files/Papers |
Description
File,Hd,A-Z,W/Oflp,Expandable,Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY FLOOR STAND (112631)
- AMPAD White Legal Wide Rule Pad, Pk12 (20-070)
- CANON CANON IRC ADV COMP C3320 3325/3330 (GPR-53) CYAN (8525B003AA)
- LATHEM TIME Weekly Time Card, Manilla, PK100 (M2100)
- PENDAFLEX File Folders 8-1/2" x 11", 1/5-Cut Tab, Assorted Colors, Pk20 (PFX42700)
- PENDAFLEX File Folders 8-1/2" x 14", 1/3-Cut Tab, Brown, Pk100 (PFXRK15313)
- PENDAFLEX Hanging File Folder, Standard Green, PK20 (PFX6152X2)
- PENDAFLEX Pendaflex 81622 Hanging File Folders- 1/5 Tab- Legal- Standard Green- 25/Box (81622)
- PENDAFLEX Hanging File Folder, Standard Green, PK25 (PFX81621)
- PENDAFLEX Heavy-Duty Expanding File, 31 Sections, 1/3-Cut Tab, Letter Size, Redrope (R217DHD)
- SMEAD Folders, 2 Fasteners, 1/3 AST Tab Cut, Ltr, 50/BX, Lavender PK (SMD12440)
- Pendaflex File Folders