Shop All File Folders
Pendaflex
Expandable File (1-31), 8-1/2 x 11", Black/Blue
Mfr # PFXDDF4OX
Zoro # G5657084
product price: $47.49
/ea
$47.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pockets 30
- Color Blue
- Material Acrylic Coated Pressboard
- Sheet Size Letter
- Height 9 1/2 in
Product Information
- Brand Pendaflex
- MFR # PFXDDF4OX
- Zoro # G5657084
- UPC # 078787111141
- Country of Origin Mexico
- Category File Folders
Dimensions
Sheet Size | Letter |
Height | 9 1/2 in |
File Size | Letter |
Document Size | Letter |
Overall Width | 10 3/4 in |
Paper Size | Letter |
Description
Expandable Desk File, Number of Pockets 30, Material Acrylic Coated Pressboard, Sheet Size Letter, Color Blue, Height 9 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON Glossy Photographic Paper Roll, 3 in. Core, 10 mil, 36 in. x 100 ft, Glossy White (2047V141)
- TAPE LOGIC Tape Logic® Labels, "Expedite", 3" x 5", Fluorescent Yellow, 500/Roll (DL2381)
- SICURIX Sealable Cardholder, Horizontal, 3.75 x 2.62, Clear, 50PK (BAU47830)
- AVERY Avery® Continuous Form Computer Labels for Pin-Fed Printers 4013, 3-1/2" x 15/16", Box of 5,000 (7278204013)
- PENDAFLEX Hanging File Folder, Standard Green, PK25 (PFX4158)
- PENDAFLEX Expandable File Jacket, Manila, Pk100 (PFX22000)
- PENDAFLEX Heavy-Duty File Pockets, 7" Expansion, Letter Size, Redrope, PK5 (15444HD)
- PENDAFLEX File Folders 8-1/2" x 11", Straight Tab, Lavender, Pk100 (PFX152LAV)
- PENDAFLEX File Folders 8-1/2" x 11", 1/5-Cut Tab, Assorted Colors, Pk20 (PFX42700)
- PENDAFLEX Teacher's Hanging File Folder Combo Kit, Letter, 25 1/5-Cut Hanging Folder, 50 1/3-Cut File Folder (99199)
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 11", Blue, PK10 (UNV10201)
- Pendaflex File Folders