Shop All File Folders
Pendaflex
Employee/Personnel File Folder, Blue
Mfr # PFXSER1BL
Zoro # G5491281
original price:
$21.75
new price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10-1/4"
- Expanded Width 2 in
- Color Blue
- Material Pressboard
- Tab Cut 1/3
Product Information
- Brand Pendaflex
- MFR # PFXSER1BL
- Zoro # G5491281
- UPC # 078787012417
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 10-1/4" |
Expanded Width | 2 in |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Overall Height | 11 in |
Overall Width | 8 1/2 in |
Folder Size | Letter |
Expanded Depth | 2 in |
Description
File Jacket, Expanded Width 2 in, Material Pressboard, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCHGARD Scotchguard Water Shield (4106106)
- ZORO SELECT Desk Organizer, Letter, 4 Compartment, Blk (1AYF2)
- SEALER SALES 2in. x 10yds 5mil PTFE Cover (TC-200-5-10)
- CREATIVE TEACHING PRESS Dress for the Weather Bulletin Board Set (1640)
- PENDAFLEX Tab, Fldr, Hang, Plas, 1/3, Cr, PK25 (4312)
- PENDAFLEX File Folders 8-1/2" x 14", 1/3-Cut Tab, Gray, Pk100 (PFX435013GRA)
- PENDAFLEX Expandable File Wallet 8-1/2 x 14" Red Fiber, 5-1/4" Expansion (PFX60575)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Assorted Colors, Pk100 (PFXR15213ASST)
- PENDAFLEX File Cabinet Pockets, 3.5" Expansion, Letter Size, Redrope, PK10 (FC1524P)
- PENDAFLEX File Folders 8-1/2" x 14", 1/3-Cut Tab, Pink, Pk100 (PFX15313PIN)
- C-LINE PRODUCTS Zipper Expanding File, 13 Pocket, Blue (48105)
- Pendaflex File Folders