Shop All File Boxes
Pendaflex
Desk File Sorter, Red
Mfr # PFX11017
Zoro # G5814042
original price:
$34.55
10% off
new price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Letter
- Height 13 1/8 in
- Width 10 in
- Depth 11 2/3 in
- Color Red
Product Information
- Brand Pendaflex
- MFR # PFX11017
- Zoro # G5814042
- UPC # 078787110175
- Country of Origin Mexico
- Category File Boxes
Dimensions
File Size | Letter |
Height | 13 1/8 in |
Width | 10 in |
Depth | 11 2/3 in |
Paper Size | Letter |
Overall Width | 11 1/4 in |
Expanded Depth | 11 5/8 in |
Description
Expandable Desk File, Number of Pockets 23, Material Acrylic Coated Pressboard, Color Red, Height 13 1/8 in, Width 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GIBRALTAR MAILBOXES Gibraltar Mailboxes Elite E1100BZ0 Mailbox, 800 cu-in Capacity, Galvanized Steel, Bronze (E1100BZ0)
- ZEBRA PEN Pen, Z-Grip, Flight, Rt, 1.2Mm, PK12 (21910)
- ZORO SELECT 24" x 16" Open Poly Bags, 3 mil, Clear (5DHK0)
- ENCORE PACKAGING Ball Grip (EP-820)
- PENDAFLEX File Storage Box, Granite, Plastic (PFX41737)
- PENDAFLEX File Box, Portable, w/Folders/Handle, 14"x6-1/2"x11", Black (PFX41732)
- PENDAFLEX Frosted File Box (PFX 20881)
- PENDAFLEX File Storage Box, Granite, Plastic (PFX41747)
- UNIVERSAL ONE Lift-Off Lid File Storage Box, PK12 (UNV95220)
- BANKERS BOX Staxonsteel Storage Drawers, Legal, 15"Wx24"Dx10-1/2"H, 6/CT, BK PK (FEL00512)
- BUSINESS SOURCE Storage Box, 12 PK (26758)
- Pendaflex File Boxes