Shop All File Folders
Pendaflex
Box Hanging File Folders 8-1/2" x 14", Standard Green, Pk25
Mfr # PFX4153X2
Zoro # G5489924
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14 in
- Color Green
- Material 11 Pt. Stock
- Sheet Size 8 1/2" Width x 14" Length
- Height 8 1/2 in
Product Information
- Brand Pendaflex
- MFR # PFX4153X2
- Zoro # G5489924
- UPC # 078787482173
- Country of Origin United States
- Category File Folders
Dimensions
Width | 14 in |
Sheet Size | 8 1/2" Width x 14" Length |
Height | 8 1/2 in |
File Size | Legal |
Folder Size Type | Legal |
Overall Width | 14 in |
Paper Size | Legal |
Expanded Depth | 2 in |
Details
Item | Hanging File Folders |
Color | Green |
Material | 11 Pt. Stock |
Includes | Inserts, Tabs |
Features | Reinforced Top and Bottom |
Product Type | Hanging File Folders |
Recycled Content | 0.1 |
Compartments per Folder | 1 |
File Tab Position | Assorted |
Folder Material | 11-pt Stock |
Folder Color | Standard Green |
File Tab Cut | 1/5-Cut |
Description
Hanging File Folders, Height 8 1/2 in, Width 14 in, Color Green, Includes Inserts, Tabs, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Spring-Powered Heavy Duty Stapler, 60-Sheet Capacity (1200)
- VAULTZ Locking Storage Clipboard (VZ00151)
- PENTEL Finito Stick Porous Point Pen, Extra-Fine 0.4mm, Red/Silver, PK12 (SD98B)
- SHARPIE Paint Marker, Medium Point, Blue, PK12 (35551)
- PENDAFLEX Expandable File Jacket, Brown, 3/4" Expansion, PK100 (PFXJ044)
- PENDAFLEX Folder, Fstnr, 2Fst, Lt, 1/3 Pk (PFX24537AM)
- PENDAFLEX File Folders 8-1/2" x 14", 1/3-Cut Tab, Violet, Pk100 (PFX435013VIO)
- PENDAFLEX Expandable File Folder 8-1/2 x 14" Red, 5-1/4" Expansion (PFXS36G)
- PENDAFLEX Hanging Personnel Folders .33 Cut Top Tab Letter Red (SER-2-ER)
- PENDAFLEX Hanging File Folders, Navy, PK25 (PFX415315NAV)
- PENDAFLEX Hanging Folder Insert Tabs, White, PK100 (PFX242)
- Pendaflex File Folders