Shop All Water Gauges
Penberthy
Glass Rod Kit, Red Line, 5/8In Dia, 18In L
Mfr # 1LG-17R
Zoro # G4046734
product price: $73.79
/ea
$73.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Borosilicate Glass, Bronze Rod
- Max. Pressure 400 psi
- Max. Temp. 300 Degrees F
- Glass Tube O.D. 5/8 in
- Glass Length 16 in
Product Information
- Brand Penberthy
- MFR # 1LG-17R
- Zoro # G4046734
- Country of Origin United States
- Category Water Gauges
Dimensions
Glass Length | 16 in |
Center to Center Length | 17 in |
Gauge Glass Length | 15 in |
Gauge Glass Diameter | 5/8 in |
Details
Item | Red Line Glass Rod Kit |
Body Material | Borosilicate Glass, Bronze Rod |
Max. Pressure | 400 psi |
Max. Temp. | 300 Degrees F |
Glass Tube O.D. | 5/8 in |
Number of Guard Rods | 4 |
Includes | (4) Rods; Glass Tube |
Standards | ASME |
Media Temperature - Maximum | 300 Degrees F |
Operating Pressure - Maximum | 400 psi |
Glass Style | Red Line Glass |
Rod Material | Bronze |
Glass Tube Material | Borosilicate |
Included Components | (4) Bronze Rods, (1) Glass Tube |
Description
Red Line Glass Rod Kit, Gauge Glass Diameter 5/8 in, Gauge Glass Length 15 in, Center to Center Length 17 in, Glass Tube Material Borosilicate, Glass Style Red Line Glass, Rod Material Bronze, Media Temperature - Maximum 300 Degrees F, Included Components (4) Bronze Rods, (1) Glass Tube, Operating Pressure - Maximum 400 psi, Standards ASME
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/4 in BSPT, Black (SEP-102D-254D-BSPT)
- BOTRON CO ESD 3 Layer Rubber Roll 50ftx3ftx0.12in (B34350)
- ASHCROFT Pressure Transducer, Range 0 to 60 psi, (G17M0242F260#)
- FLUKE Replacement for Fluke 289 (289 FLUKE)
- PENBERTHY Glass Rod Kit, Plain, 5/8In Dia, 13In L (1LG-13)
- PENBERTHY Glass Rod Kit, Red Line, 5/8In Dia, 30In L (1LG-30R)
- PENBERTHY Gagecock, SS, 3/4 In.OD Glass, PR (N7BSS)
- PENBERTHY Glass Rod Kit, Red Line, 5/8In Dia, 13In L (1LG-13R)
- PENBERTHY Glass Rod Kit, Plain, 5/8In Dia, 18In L (1LG-18)
- PENBERTHY Glass Rod Kit, Plain, 5/8In Dia, 17In L (1LG-17)
- PENBERTHY Glass Rod Kit, Red Line, 5/8In Dia, 12 in. (1LG-12R)
- Penberthy Water Gauges