Shop All Water Gauges
Penberthy
Glass Rod Kit, Red Line, 5/8In Dia, 10In L
Mfr # 1LG-10R
Zoro # G4315622
product price: $41.59
/ea
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Borosilicate Glass, Bronze Rod
- Max. Pressure 400 psi
- Max. Temp. 300 Degrees F
- Glass Tube O.D. 5/8 in
- Glass Length 8 in
Product Information
- Brand Penberthy
- MFR # 1LG-10R
- Zoro # G4315622
- Country of Origin United States
- Category Water Gauges
Dimensions
Glass Length | 8 in |
Center to Center Length | 10 in |
Gauge Glass Diameter | 5/8 in |
Gauge Glass Length | 8 in |
Details
Item | Red Line Glass Rod Kit |
Body Material | Borosilicate Glass, Bronze Rod |
Max. Pressure | 400 psi |
Max. Temp. | 300 Degrees F |
Glass Tube O.D. | 5/8 in |
Number of Guard Rods | 4 |
Includes | (4) Rods; Glass Tube |
Standards | ASME |
Media Temperature - Maximum | 300 Degrees F |
Rod Material | Bronze |
Glass Tube Material | Borosilicate |
Glass Style | Red Line Glass |
Included Components | (4) Bronze Rods, (1) Glass Tube |
Operating Pressure - Maximum | 400 psi |
Description
Red Line Glass Rod Kit, Gauge Glass Diameter 5/8 in, Gauge Glass Length 8 in, Center to Center Length 10 in, Glass Tube Material Borosilicate, Glass Style Red Line Glass, Rod Material Bronze, Media Temperature - Maximum 300 Degrees F, Included Components (4) Bronze Rods, (1) Glass Tube, Operating Pressure - Maximum 400 psi, Standards ASME
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Hydraulic Pressure Testing, 41537 (FF14798)
- FLUKE Infrared Camera, 3.5 in High Contrast Touch Screen Color LCD, -4 Degrees to 1202 Degrees F (FLK-TI401-PRO 60HZ)
- DURO Pressure Gauge, 0 to 500 psi, 1/4 in MNPT, Silver (42071013-MAXHAND)
- PENBERTHY Glass Rod Kit, Red Line, 3/4In Dia, 48In L (LG-48R)
- PENBERTHY Glass Rod Kit, Plain, 5/8In Dia, 13In L (1LG-13)
- PENBERTHY Glass Rod Kit, Plain, 3/4In Dia, 30In L (LG-30)
- PENBERTHY Gagecock, SS, 3/4 In.OD Glass, PR (N7BSS)
- PENBERTHY Glass Rod Kit, Red Line, 5/8In Dia, 24In L (1LG-24R)
- PENBERTHY Gagecock, Steel, 5/8 In.OD Glass, PR (N7AS)
- THRIFCO PLUMBING 30# Water Test Gauge (4402331)
- Penberthy Water Gauges