Shop All Water Gauges
Penberthy
Glass Rod Kit, Red Line, 3/4In Dia, 38In L
Mfr # LG-38R
Zoro # G4008925
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Borosilicate Glass, Bronze Rod
- Max. Pressure 400 psi
- Max. Temp. 300 Degrees F
- Glass Tube O.D. 3/4 in
- Glass Length 36 in
Product Information
- Brand Penberthy
- MFR # LG-38R
- Zoro # G4008925
- Country of Origin United States
- Category Water Gauges
Dimensions
Glass Length | 36 in |
Center to Center Length | 38 in |
Gauge Glass Diameter | 3/4 in |
Gauge Glass Length | 36 in |
Details
Item | Red Line Glass Rod Kit |
Body Material | Borosilicate Glass, Bronze Rod |
Max. Pressure | 400 psi |
Max. Temp. | 300 Degrees F |
Glass Tube O.D. | 3/4 in |
Number of Guard Rods | 4 |
Standards | ASME |
Includes | (4) Rods; Glass Tube |
Rod Material | Bronze |
Glass Tube Material | Borosilicate |
Glass Style | Red Line Glass |
Operating Pressure - Maximum | 400 psi |
Media Temperature - Maximum | 300 Degrees F |
Included Components | (4) Bronze Rods, (1) Glass Tube |
Description
Red Line Glass Rod Kit, Gauge Glass Diameter 3/4 in, Gauge Glass Length 36 in, Center to Center Length 38 in, Glass Tube Material Borosilicate, Glass Style Red Line Glass, Rod Material Bronze, Media Temperature - Maximum 300 Degrees F, Included Components (4) Bronze Rods, (1) Glass Tube, Operating Pressure - Maximum 400 psi, Standards ASME
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIVIDIA Articulating LCD Borescope, ⌀ 5.5mm 39" Long, 2-Way 180°, 4.5" Monitor (VA 450)
- GENERAL TOOLS Video Borescope, 5 In, 36 In Shaft (DCS500)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 30 psi (120-SA-00-O(CA)-30P)
- TRUMETER Electronic Counter, 8 Digits, LCD (6300-2500-0000)
- PENBERTHY Glass Rod Kit, Red Line, 5/8In Dia, 11In L (1LG-11R)
- PENBERTHY Glass Rod Kit, Plain, 3/4In Dia, 40In L (LG-40)
- PENBERTHY Glass Rod Kit, Plain, 5/8In Dia, 22In L (1LG-24)
- PENBERTHY Glass Rod Kit, Red Line, 5/8In Dia, 48In L (1LG-48R)
- PENBERTHY Gagecock, Steel, 3/4 In.OD Glass, PR (N7BS)
- PENBERTHY Glass Rod Kit, Plain, 5/8In Dia, 36In L (1LG-36)
- WEIL MCLAIN Water Gauge Cock, 1/2" (510-218-145)
- Penberthy Water Gauges