Shop All Water Gauges
Penberthy
Glass Rod Kit, Plain, 5/8In Dia, 22In L
Mfr # 1LG-24
Zoro # G4301911
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Borosilicate Glass, Bronze Rod
- Max. Pressure 400 psi
- Max. Temp. 300 Degrees F
- Glass Tube O.D. 5/8 in
- Glass Length 20 in
Product Information
- Brand Penberthy
- MFR # 1LG-24
- Zoro # G4301911
- Country of Origin United States
- Category Water Gauges
Dimensions
Glass Length | 20 in |
Center to Center Length | 24 in |
Gauge Glass Length | 22 in |
Gauge Glass Diameter | 5/8 in |
Details
Item | Plain Glass Rod Kit |
Body Material | Borosilicate Glass, Bronze Rod |
Max. Pressure | 400 psi |
Max. Temp. | 300 Degrees F |
Glass Tube O.D. | 5/8 in |
Number of Guard Rods | 4 |
Includes | (4) Rods; Glass Tube |
Standards | ASME |
Glass Style | Plain Glass |
Rod Material | Bronze |
Operating Pressure - Maximum | 400 psi |
Glass Tube Material | Borosilicate |
Included Components | (4) Bronze Rods, (1) Glass Tube |
Media Temperature - Maximum | 300 Degrees F |
Description
Plain Glass Rod Kit, Gauge Glass Diameter 5/8 in, Gauge Glass Length 22 in, Center to Center Length 24 in, Glass Tube Material Borosilicate, Glass Style Plain Glass, Rod Material Bronze, Media Temperature - Maximum 300 Degrees F, Included Components (4) Bronze Rods, (1) Glass Tube, Operating Pressure - Maximum 400 psi, Standards ASME
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS THERMOMETER HEAT LOSS INFARED (GNIRTC50)
- LABEXACT 11UmQualitativeFilterPaper15.0Cm, PK100 (12K896)
- EXTECH Clamp Meter, LCD, 400 A, 1.2 in (30 mm) Jaw Capacity, CAT III 600V Safety Rating (MA443-NIST)
- DWYER INSTRUMENTS DP Transmitter, 0-5 0-10 V Out (616KD-06-V)
- PENBERTHY Glass Rod Kit, Red Line, 5/8In Dia, 14In L (1LG-14R)
- PENBERTHY Glass Rod Kit, Red Line, 5/8In Dia, 11In L (1LG-11R)
- PENBERTHY Glass Rod Kit, Red Line, 3/4In Dia, 38In L (LG-38R)
- PENBERTHY Glass Rod Kit, Plain, 5/8In Dia, 30In L (1LG-30)
- PENBERTHY Glass Rod Kit, Red Line, 5/8In Dia, 48In L (1LG-48R)
- PENBERTHY Glass Rod Kit, Plain, 5/8In Dia, 36In L (1LG-36)
- APOLLO VALVES Water Gauge, Pipe Size 1/2 In, MNPT (2365100)
- Penberthy Water Gauges