Shop All Water Gauges
Penberthy
Glass Rod Kit, Plain, 3/4In Dia, 40In L
Mfr # LG-40
Zoro # G4091841
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Borosilicate Glass, Bronze Rod
- Max. Pressure 400 psi
- Max. Temp. 300 Degrees F
- Glass Tube O.D. 3/4 in
- Glass Length 38 in
Product Information
- Brand Penberthy
- MFR # LG-40
- Zoro # G4091841
- Country of Origin United States
- Category Water Gauges
Dimensions
Glass Length | 38 in |
Center to Center Length | 40 in |
Gauge Glass Length | 38 in |
Gauge Glass Diameter | 3/4 in |
Details
Item | Plain Glass Rod Kit |
Body Material | Borosilicate Glass, Bronze Rod |
Max. Pressure | 400 psi |
Max. Temp. | 300 Degrees F |
Glass Tube O.D. | 3/4 in |
Number of Guard Rods | 4 |
Includes | (4) Rods; Glass Tube |
Standards | ASME |
Glass Tube Material | Borosilicate |
Media Temperature - Maximum | 300 Degrees F |
Operating Pressure - Maximum | 400 psi |
Included Components | (4) Bronze Rods, (1) Glass Tube |
Rod Material | Bronze |
Glass Style | Plain Glass |
Description
Plain Glass Rod Kit, Gauge Glass Diameter 3/4 in, Gauge Glass Length 38 in, Center to Center Length 40 in, Glass Tube Material Borosilicate, Glass Style Plain Glass, Rod Material Bronze, Media Temperature - Maximum 300 Degrees F, Included Components (4) Bronze Rods, (1) Glass Tube, Operating Pressure - Maximum 400 psi, Standards ASME
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (251009SWL02LV/30#)
- ZORO SELECT Bimetal Thermom, 3 In Dial, -20 to 120F (1NFZ8)
- CYTIVA WHATMAN Filter Capsule, 1/4in to 3/8in Tube (6700-3602)
- ZORO SELECT Pressure Gauge, 0 to 5 psi, 1/4 in MNPT, Steel, Black (18C774)
- PENBERTHY Glass Rod Kit, Red Line, 3/4In Dia, 48In L (LG-48R)
- PENBERTHY Glass Rod Kit, Red Line, 5/8In Dia, 10In L (1LG-10R)
- PENBERTHY Gagecock, Steel, 5/8 In.OD Glass, PR (N7AS)
- PENBERTHY Glass Rod Kit, Plain, 5/8In Dia, 16In L (1LG-16)
- PENBERTHY Gagecock, Bronze, 3/4 In.OD Glass, PR (N7BB)
- PENBERTHY Glass Rod Kit, Red Line, 5/8In Dia, 13In L (1LG-13R)
- PENBERTHY Glass Rod Kit, Plain, 5/8In Dia, 36In L (1LG-36)
- Penberthy Water Gauges