Shop All Water Gauges
Penberthy
Glass Rod Kit, Plain, 3/4In Dia, 12In L
Mfr # LG-12
Zoro # G4033653
product price: $50.39
/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Borosilicate Glass, Bronze Rod
- Max. Pressure 400 psi
- Max. Temp. 300 Degrees F
- Glass Tube O.D. 3/4 in
- Glass Length 10 in
Product Information
- Brand Penberthy
- MFR # LG-12
- Zoro # G4033653
- Country of Origin United States
- Category Water Gauges
Dimensions
Glass Length | 10 in |
Center to Center Length | 12 in |
Gauge Glass Length | 10 in |
Gauge Glass Diameter | 3/4 in |
Details
Item | Plain Glass Rod Kit |
Body Material | Borosilicate Glass, Bronze Rod |
Max. Pressure | 400 psi |
Max. Temp. | 300 Degrees F |
Glass Tube O.D. | 3/4 in |
Number of Guard Rods | 4 |
Includes | (4) Rods; Glass Tube |
Standards | ASME |
Included Components | (4) Bronze Rods, (1) Glass Tube |
Rod Material | Bronze |
Media Temperature - Maximum | 300 Degrees F |
Operating Pressure - Maximum | 400 psi |
Glass Style | Plain Glass |
Glass Tube Material | Borosilicate |
Description
Plain Glass Rod Kit, Gauge Glass Diameter 3/4 in, Gauge Glass Length 10 in, Center to Center Length 12 in, Glass Tube Material Borosilicate, Glass Style Plain Glass, Rod Material Bronze, Media Temperature - Maximum 300 Degrees F, Included Components (4) Bronze Rods, (1) Glass Tube, Operating Pressure - Maximum 400 psi, Standards ASME
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Alligator Clip Lead, 24", Red, Each (WAG024-R)
- FLUKE USB Interface Cable (IR189USB)
- GRAPHIC CONTROLS Chart Recorder Pen, Purple Color, PK6 (MP 82-39-0306-06 PUR MKR)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 0 to 250F (1NGD1)
- PENBERTHY Glass Rod Kit, Red Line, 5/8In Dia, 38In L (1LG-38R)
- PENBERTHY Glass Rod Kit, Plain, 3/4In Dia, 36In L (LG-36)
- PENBERTHY Glass Rod Kit, Plain, 3/4In Dia, 17In L (LG-17)
- PENBERTHY Glass Rod Kit, Red Line, 5/8In Dia, 11In L (1LG-11R)
- PENBERTHY Glass Rod Kit, Plain, 5/8In Dia, 13In L (1LG-13)
- PENBERTHY Glass Rod Kit, Red Line, 5/8In Dia, 30In L (1LG-30R)
- PENBERTHY Glass Rod Kit, Plain, 3/4In Dia, 30In L (LG-30)
- Penberthy Water Gauges