Shop All Door Thresholds
Pemko
Threshold, Smooth Top, 3 ft., Brushed
Mfr # 252X2SSFG36
Zoro # G1300765
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft
- Color Gray
- Width 4 in
- Material Stainless Steel
- UL Fire Rating UL10C
Product Information
- Brand Pemko
- MFR # 252X2SSFG36
- Zoro # G1300765
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 3 ft |
Width | 4 in |
Overall Length | 36" |
Flange Width | 2" |
Height | 1/2 in |
Fits Door Width | 36 in |
Flange Height | 1/2" |
Details
Color | Gray |
Material | Stainless Steel |
UL Fire Rating | UL10C |
Surface Type | Smooth Top |
Item | Threshold |
Flange Material | Stainless Steel |
Includes | Hardware |
Standards | BHMA, Fire Rated 10C, UL 18 |
ADA Compliant | ADA Compliant |
Finish | Brushed |
Insert Material | Vinyl |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration) |
Description
Threshold, Surface Type Smooth Top, Brushed Finish, Color Gray, Width 4 in, Height 1/2 in, Length 3 ft, Fits Door Width 36 in, Material Stainless Steel, Insert Material Vinyl, Standards BHMA, Fire Rated 10C, UL 18, ADA Compliant, Includes Hardware, UL Fire Rating UL10C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Automatic Door Bottom, 48 In, Aluminum (420NHMA-4)
- X1 TOOLS R-112 Square O-Ring ID: 1/2, CS 3/32, OD 11/16 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R112x1)
- TELL Grade 2 Cylindrical Lock, Storeroom, Knob, Satin Stainless Steel, 2-3/4 Inch Backset, Conventional (K2080-32D)
- ANDOVA TILES ANDOVA TILES Fresh Natural Stone Novelty Mosaic Tile (ANDFRE389)
- PEMKO 171A72 72" Saddle Threshold Mill Aluminum (171A72)
- PEMKO Saddle Threshold, Aluminum Finish, 5" W (271A36)
- PEMKO Saddle Threshold, Smooth Top, 8 ft., SS (175SS98)
- PEMKO 151A72 72" Saddle Threshold Mill Aluminum (151A72)
- PEMKO Saddle Threshold, Aluminum Finish, 4" W (170A36)
- PEMKO Saddle Threshold, Aluminum Finish, 3" W (151A36)
- M-D M-D TH043 Fluted Saddle Threshold, 68684, 72", Silver (68684)
- Pemko Door Thresholds