Shop All Door Thresholds
Pemko
Threshold, Aluminum Finish, 5" W, 36" L
Mfr # 2005AT36
Zoro # G4560765
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5 in
- Material Aluminum
- Height 1/2 in
- Finish Aluminum
- Surface Type Fluted Top
Product Information
- Brand Pemko
- MFR # 2005AT36
- Zoro # G4560765
- UPC # 049306855846
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 36 in |
Width | 5 in |
Height | 1/2 in |
Fits Door Width | 36 in |
Details
Material | Aluminum |
Finish | Aluminum |
Surface Type | Fluted Top |
ADA Compliant | Yes |
Standards | ANSI/BHMA A156.21 |
Item | Threshold |
UL Fire Rating | UL10B, UL10C |
Insert Color | Black |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration) |
Description
Threshold, Surface Type Fluted Top, Aluminum Finish, Width 5 in, Height 1/2 in, Length 36 in, Fits Door Width 36 in, Material Aluminum, Insert Color Black, Standards ANSI/BHMA A156.21, Yes, UL Fire Rating UL10B, UL10C
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES Latching Automatic Flushbolt, Wood Door (FB61P-WD US32D)
- ADAMS RITE Aluminum Door Trim (4550R-01-119)
- NEXTLOCK BY DIGILOCK Axis Touch RFID Locker, Cabinet, & Furniture Lock, NLTR-APS2-619-010U (NLTR-APS2-619-010U)
- NATIONAL HARDWARE National Hardware N112-227 Box Rail Hanger, Steel, Zinc (N112-227)
- PEMKO Threshold, Aluminum Finish, 5" W, 48" L (2005AT48)
- PEMKO Threshold, Aluminum Finish, 5" W, 72" L (2005AT72)
- PEMKO 2005AV72 72" Latching Panic Exit Saddle with Vinyl Mill Aluminum (2005AV72)
- PEMKO Saddle Threshold, Aluminum Finish, 6" W (272A48)
- PEMKO Saddle Threshold, 96" L, Fits 96 in. W (171 A X 96)
- PEMKO Saddle Threshold, 4 ft. L, Fits 48 in. W (171 A X 48)
- FROST KING Deluxe Line Threshold, 36 in L, 3-3/4 in W, Aluminum, Brite Gold (GA3636HA)
- Pemko Door Bottoms, Thresholds & Seals