Shop All Barn & Hanging Door Hardware
Pemko
Sliding Door Steel Track and Hardware, 72" L
Mfr # H200/6
Zoro # G1142531
product price: $84.75
/ea
Free Shipping & Returns
$84.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 72 in
- Width (In.) 1 5/16 in
- For Use With Sliding Panels Up To 200 lb.
- Mounting Side Wall
- Material Steel
Product Information
- Brand Pemko
- MFR # H200/6
- Zoro # G1142531
- Country of Origin China
- Category Barn & Hanging Door Hardware
Dimensions
Length (In.) | 72 in |
Width (In.) | 1 5/16 in |
Roller Width/Dia. (In.) | No Roller |
Height (In.) | 1 1/8 in |
Details
For Use With | Sliding Panels Up To 200 lb. |
Mounting | Side Wall |
Material | Steel |
Includes | 1 Nylon Guide 2 Stops 1 Adjusting Wrench, 2 Hangers, Track |
Finish | Galvanized |
Number of Wheels | 4 |
Hardware | Included |
Bearings | Needle |
Max. Weight (Lb.) | 200 lb |
Type | Sliding Door |
Item | Track |
Category Type | Hanging Door Hardware Kits |
Description
Track, Sliding Door, Max. Weight (Lb.) 200 lb, Steel, -, Galvanized Finish, Length (In.) 72 in, Height (In.) 1 1/8 in, Width (In.) 1 5/16 in, Depth (In.) -, Max. Wheel Dia. (In.) -, Roller Width/Dia. (In.) No Roller, - Mounting, Mounting Hole Size (In.) -, Needle Bearings, Number of Wheels 4, Hardware Included, Requires -, For Use With Door Panels Up To 200 Pounds
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHCO-ALBANY DIV Nylon Lift-Off Hinge (S 96-10-410-11)
- ZORO SELECT Brown Viton O-Ring, Dash 235, PK5 (ZUSAVB75235)
- STRYBUC T-Spline Black (16-241)
- BALDWIN RESERVE Baldwin Reserve SCTAD150 Single Cylinder (SC.TAD.150)
- PEMKO Aluminum Track and Hardware Kit, 96" L (HF4/100A/8)
- PEMKO SS Hanger for Hollow Metal Doors (56/290/SS)
- PEMKO Hanging Door Hardware, Sliding System (TBS250A-SW/6)
- PEMKO Sliding Door Alum. Track and Hardware, 96"L x 1-5/16"W (H200A/8)
- PEMKO SS Sliding Door Track, 96"L x 1-1/2"W (290/8/SS)
- PEMKO Hardware Kit, Sliding and Folding Doors (H100/200 Pack)
- INOX BD1022 Surface Mount Privacy Barn Door Lock Polished S/S 32 (BD1022-32)
- Pemko Barn & Hanging Door Hardware