Shop All Door Thresholds
Pemko
Saddle Threshold, Smooth Top, 8 ft., SS
Mfr # 175SS98
Zoro # G1283931
product price: $897.99
/ea
Free Shipping & Returns
$897.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel
- Flange Material Stainless Steel
- ADA Compliant ADA Compliant
- Surface Type Smooth Top
Product Information
- Brand Pemko
- MFR # 175SS98
- Zoro # G1283931
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 8 ft |
Width | 4 in |
Flange Width | 4" |
Height | 1/2 in |
Flange Height | 1/2" |
Overall Length | 98" |
Fits Door Width | 94 in |
Details
Color | Silver |
Material | Stainless Steel |
Flange Material | Stainless Steel |
ADA Compliant | ADA Compliant |
Surface Type | Smooth Top |
Standards | BHMA, Fire Rated 10C, UL 13 |
UL Fire Rating | UL10C |
Finish | Stainless steel |
Flange Finish | Brushed |
Item | Saddle Threshold |
Includes | Hardware |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration) |
Description
Saddle Threshold, Surface Type Smooth Top, Stainless Steel Finish, Color Silver, Width 4 in, Height 1/2 in, Length 8 ft, Fits Door Width 94 in, Material Stainless Steel, Standards BHMA, Fire Rated 10C, UL 13, ADA Compliant, Includes Hardware, UL Fire Rating UL10C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCKNETICS Maglock (MG1200DT-2)
- MAG-MATE Coat Hook Holder Magnet Mount with 3 Hoo (CH03M)
- ACROVYN Door Protection Plate, 30" W, 24" H (KP60T3024108N)
- FALCON Concealed Vertical Rod, 36 in. Door W, 24V (EL1692NL-OP/HB-OP 36IN DC13)
- PEMKO 151A72 72" Saddle Threshold Mill Aluminum (151A72)
- PEMKO Saddle Threshold, 96" L, Fits 96 in. W (171 A X 96)
- PEMKO Saddle Threshold, 3 ft. L, Fits 36 in. W (171 A X 36)
- PEMKO Threshold, Smooth Top, 3 ft., Brushed (252X2SSFG36)
- PEMKO Threshold, Aluminum Finish, 5" W, 36" L (2005AT36)
- PEMKO 172A36 36" Saddle Threshold Mill Aluminum (172A36)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 4 ft. L (425E-48)
- Pemko Door Bottoms, Thresholds & Seals