Shop All Door Thresholds
Pemko
Saddle Threshold, Aluminum Finish, 8" W
Mfr # 2748A72
Zoro # G4561054
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72 in
- Material Aluminum
- ADA Compliant Yes
- Surface Type Fluted Top
- Finish Aluminum
Product Information
- Brand Pemko
- MFR # 2748A72
- Zoro # G4561054
- UPC # 049306856171
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 72 in |
Width | 8 in |
Height | 1/4 in |
Fits Door Width | 72 in |
Details
Material | Aluminum |
ADA Compliant | Yes |
Surface Type | Fluted Top |
Finish | Aluminum |
UL Fire Rating | UL10B, UL10C |
Standards | ANSI/BHMA A156.21 |
Item | Saddle Threshold |
Description
Saddle Threshold, Surface Type Fluted Top, Aluminum Finish, Width 8 in, Height 1/4 in, Length 72 in, Fits Door Width 72 in, Material Aluminum, Standards ANSI/BHMA A156.21, Yes, UL Fire Rating UL10B, UL10C
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK WALL MOUNT LOCK BOX BLACK (5481D)
- SIMPLEX Inside Lever Kit, Simplex (3418626D01)
- LUCKY LINE Spring Snap, HD, Steel, L 4 In (4FCE3)
- TOMPKINS Hydraulic Fitting-Steel24 BOSS O-RING (90DB-24)
- PEMKO Saddle Threshold, Aluminum Finish, 5" W (271A72)
- PEMKO Threshold, Aluminum Finish, 5" W, 48" L (2005AT48)
- PEMKO Saddle Threshold, Aluminum Finish, 5" W (271A48)
- PEMKO Saddle Threshold, 3 ft. L, Fits 48 in. W (171 A X 48" SS/MS&ES10)
- PEMKO Saddle Threshold, Smooth Top, 3 ft., Matte (V2322BL-36)
- PEMKO 170A42 42" Saddle Threshold Mill Aluminum (170A42)
- NATIONAL GUARD Door Threshold, 72 in. L, .078 in. Thck (950NDKB-72)
- Pemko Door Thresholds