Shop All Door Thresholds
Pemko
Saddle Threshold, Aluminum Finish, 6" W
Mfr # 272A72
Zoro # G4567220
product price: $87.59
/ea
Free Shipping & Returns
$87.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72 in
- Material Aluminum
- UL Fire Rating UL10B, UL10C
- ADA Compliant Yes
- Finish Aluminum
Product Information
- Brand Pemko
- MFR # 272A72
- Zoro # G4567220
- UPC # 049306856140
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 72 in |
Width | 6 in |
Fits Door Width | 72 in |
Height | 1/4 in |
Details
Material | Aluminum |
UL Fire Rating | UL10B, UL10C |
ADA Compliant | Yes |
Finish | Aluminum |
Standards | ANSI/BHMA A156.21 |
Surface Type | Fluted Top |
Item | Saddle Threshold |
Description
Saddle Threshold, Surface Type Fluted Top, Aluminum Finish, Width 6 in, Height 1/4 in, Length 72 in, Fits Door Width 72 in, Material Aluminum, Standards ANSI/BHMA A156.21, Yes, UL Fire Rating UL10B, UL10C
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON DOOR CONTROLS Manual Hydraulic Norton 78-E/F Door Closer Heavy Duty Interior and Exterior, Dark Bronze (78B/D-RA x 690LH)
- MSI White Oak Split Face Ledger Panel SAMPLE Multi-Finish Marble Wall Tile (ZOR-PNL-0045-SAM)
- KASON Spring Action Door Closer, 1097 Series (11097000004)
- ADAMS RITE Elec. Strike, 24VDC, Standard-Duty, Fail Safe/Secure (7100-510-628-00)
- PEMKO Saddle Threshold, Aluminum Finish, 8" W (2748A36)
- PEMKO Saddle Threshold, Aluminum Finish, 8" W (2548A72)
- PEMKO Saddle Threshold, Aluminum Finish, 8" W (2748A72)
- PEMKO 151A72 72" Saddle Threshold Mill Aluminum (151A72)
- PEMKO 171A42 42" Saddle Threshold Mill Aluminum (171A42)
- PEMKO Saddle Threshold, 3 ft. L, Fits 36 in. W (171 A X 36)
- NATIONAL GUARD Door Threshold, Aluminum, 72 in. L, 9 in. W (8429-72)
- Pemko Door Thresholds