Shop All Door Thresholds
Pemko
Saddle Threshold, Aluminum Finish, 5" W
Mfr # 271A36
Zoro # G4566310
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Width 5 in
- Material Aluminum
- Standards ANSI/BHMA A156.21
- UL Fire Rating UL10B, UL10C
Product Information
- Brand Pemko
- MFR # 271A36
- Zoro # G4566310
- UPC # 049306856065
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 36 in |
Width | 5 in |
Fits Door Width | 36 in |
Height | 1/4 in |
Details
Material | Aluminum |
Standards | ANSI/BHMA A156.21 |
UL Fire Rating | UL10B, UL10C |
Surface Type | Fluted Top |
Finish | Aluminum |
ADA Compliant | Yes |
Item | Saddle Threshold |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration) |
Description
Saddle Threshold, Surface Type Fluted Top, Aluminum Finish, Width 5 in, Height 1/4 in, Length 36 in, Fits Door Width 36 in, Material Aluminum, Standards ANSI/BHMA A156.21, Yes, UL Fire Rating UL10B, UL10C
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Black Vinyl, Spline Channel Pull Tabs 100 Pack (PL 14622)
- MIDWEST Products 1/16 in. X 3/16 in. W X 2 ft. L Basswood Strip #2/BTR Premium Grade (4025)
- SCHLAGE Knob Lockset, Mechanical, Privacy, Grd. 2 (F40 PLY 609)
- ZORO SELECT O-Ring, Dash 134, Viton, 0.1 In., PK10 (U38875.009.0187)
- PEMKO Saddle Threshold, Dark Bronze Finish, 6" W (272D36)
- PEMKO Threshold, Aluminum Finish, 5" W, 36" L (2005AT36)
- PEMKO Saddle Threshold, 4 ft. L, Fits 48 in. W (171 A X 48)
- PEMKO 2727A60 60" Offset Saddle Threshold Mill Aluminum (2727A60)
- PEMKO Saddle Threshold, Aluminum Finish, 6" W (272A48)
- PEMKO Saddle Threshold, Aluminum Finish, 4" W (170A48)
- NATIONAL GUARD Threshold, Smooth/Fluted Top, 4 ft., Alum (896V-4)
- Pemko Door Accessories