Shop All Door Thresholds
Pemko
Saddle Threshold, Aluminum Finish, 4" W
Mfr # 170A72
Zoro # G4563005
product price: $61.65
/ea
$61.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Surface Type Fluted Top
- UL Fire Rating UL10B, UL10C
- Finish Aluminum
- Fits Door Width 72 in
Product Information
- Brand Pemko
- MFR # 170A72
- Zoro # G4563005
- UPC # 049306855587
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 72 in |
Width | 4 in |
Fits Door Width | 72 in |
Height | 1/2 in |
Details
Material | Aluminum |
Surface Type | Fluted Top |
UL Fire Rating | UL10B, UL10C |
Item | Saddle Threshold |
Finish | Aluminum |
Standards | ANSI/BHMA A156.21 |
ADA Compliant | Yes |
Description
Saddle Threshold, Surface Type Fluted Top, Aluminum Finish, Width 4 in, Height 1/2 in, Length 72 in, Fits Door Width 72 in, Material Aluminum, Standards ANSI/BHMA A156.21, Yes, UL Fire Rating UL10B, UL10C
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 022, 1, 1.129, PK50 (U38801.006.0100)
- NATIONAL HARDWARE National Hardware 322 Series 131565 Door Guide, Steel, 1, Box (N131-565)
- PRIME-LINE Aluminum Painted Black, Spring-Loaded Screen Door Strike Plate Single Pack (K 5004)
- ZORO SELECT O-Ring, Buna N, Dash 034, 2-1/8, 2.254, PK25 (U38801.006.0212)
- PEMKO Saddle Threshold, Aluminum Finish, 4" W (170A48)
- PEMKO Saddle Threshold, Aluminum Finish, 8" W (2548A72)
- PEMKO Saddle Threshold, Aluminum Finish, 4" W (170A36)
- PEMKO Saddle Threshold, Smooth Top, 3 ft., Matte (V2322BL-36)
- PEMKO 2727A60 60" Offset Saddle Threshold Mill Aluminum (2727A60)
- PEMKO Saddle Threshold, Aluminum Finish, 8" W (2748A72)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 5in.W (513HD-72)
- Pemko Door Thresholds