Shop All Door Thresholds
Pemko
Saddle Threshold, 4 ft. L, Fits 48 in. W
Mfr # 171 A X 48
Zoro # G9996253
product price: $58.95
/ea
$58.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft
- Color Gray
- Width 5 in
- Material Aluminum
- Flange Material Aluminum
Product Information
- Brand Pemko
- MFR # 171 A X 48
- Zoro # G9996253
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 4 ft |
Width | 5 in |
Flange Height | 1/2" |
Fits Door Width | 48 in |
Height | 1/2 in |
Flange Width | 5" |
Details
Color | Gray |
Material | Aluminum |
Flange Material | Aluminum |
Surface Type | Fluted Top |
Standards | ANSI/BHMA A156.21-2006, UL 10C |
Includes | Hardware |
UL Fire Rating | UL10C |
Item | Saddle Threshold |
Finish | Aluminum Mill |
ADA Compliant | ADA Compliant |
Flange Finish | Mill |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration) |
Description
Saddle Threshold, Surface Type Fluted Top, Aluminum Mill Finish, Color Gray, Width 5 in, Height 1/2 in, Length 4 ft, Fits Door Width 48 in, Material Aluminum, Standards ANSI/BHMA A156.21-2006, UL 10C, ADA Compliant, Includes Hardware, UL Fire Rating UL10C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP Utility Hex Nut Bolt Hook, Steel, PK10 (4HDV3)
- RICHELIEU HARDWARE 3 in (76.2 mm) Center-to-Center Chrome, Clear Eclectic Drawer Pull (BP1008314011)
- KABA ILCO Deadlatch, Bronze, Medium Duty (451-F-3RH-201-628/313)
- KABA ILCO Lockset Cylinder, Satin Chrome, Keyway Type Schlage(R) C, 5 Pins (15395SC-26D-44634)
- PEMKO 172A36 36" Saddle Threshold Mill Aluminum (172A36)
- PEMKO Saddle Threshold, Smooth Top, 3 ft., Matte (V2322BL-36)
- PEMKO Saddle Threshold, 96" L, Fits 96 in. W (171 A X 96)
- PEMKO Saddle Threshold, Aluminum Finish, 4" W (170A48)
- PEMKO Threshold, Aluminum Finish, 5" W, 48" L (2005AT48)
- PEMKO Saddle Threshold, Aluminum Finish, 5" W (271A48)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 3 ft. L (659-36)
- Pemko Door Thresholds