Shop All Door Bottoms
Pemko
Insert Size 11/16", 1-9/32"W x 1"H x 48"L Alum. Door Bottom
Mfr # 2113DV48
Zoro # G9420695
original price:
$78.55
10% off
new price: $70.69
/ea
$70.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48 in
- Color Dark Bronze
- Width 1 9/32 in
- Insert Size 11/16 in
- Standards Air Infiltrated ASTM E-283 Rate of Leakage, Certified Green Guard Gold, Sound Tested ASTM E90, UL Fire Rate 10C Posative Pressure
Product Information
- Brand Pemko
- MFR # 2113DV48
- Zoro # G9420695
- Country of Origin United States
- Category Door Bottoms
Dimensions
Length | 48 in |
Width | 1 9/32 in |
Insert Size | 11/16 in |
Flange Width | 1-5/16" |
Flange Height | 1 in |
Details
Color | Dark Bronze |
Standards | Air Infiltrated ASTM E-283 Rate of Leakage, Certified Green Guard Gold, Sound Tested ASTM E90, UL Fire Rate 10C Posative Pressure |
Hardware | Included |
Insert Color | Black |
Finish | Anodized/Dark Bronze |
Insert Material | Vinyl |
Flange Finish | Anodized |
Flange Material | Aluminum |
Projection | 11/16 in |
Performance | Heavy Duty |
For Use With | 48 in Wide 1-3/4 in Doors |
UL Fire Rating | UL10C |
Item | Door Bottom |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Description
Door Bottom, Anodized/Dark Bronze Finish, Insert Size 11/16 in, Flange Height 1 in, Width 1 9/32 in, Length 48 in, Projection 11/16 in, Insert Material ECO V Bio Based, Color Dark Bronze, Performance Heavy Duty, Insert Color Black, Flange Material Aluminum, Hardware Included, For Use With 48 in Wide 1-3/4 in Doors, Standards Air Infiltrated ASTM E-283 Rate of Leakage, Certified Green Guard Gold, Sound Tested ASTM E90, UL Fire Rate 10C Posative Pressure, UL Fire Rating UL10C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Leveling Mount, Swivel Stud, 1-8, 4 in Base (NSW-5AN)
- KERI SYSTEMS Reader Interface Module, 1 Output (NXT-RM3)
- SCHLAGE Antique Bronze Passage Knob Lockset, Andover (F10 AND 716 AND)
- SECURITRON Disc Tumbler Keyed Cam Lock, Keyed Alike, B352B Key, For Material Thickness 1/8 in (CKL)
- PEMKO Door Bottom, Dark Bronze, 48 in.L (2173DV48)
- PEMKO Door Bottom, 5/32 x 48 In, Stainless Steel (321SSN48)
- PEMKO 411APKL30 30" Full Mortise Automatic Door Bottom with Prene Mill Aluminum (411APKL30)
- PEMKO 216DV32 32" Door Shoe with Vinyl Dark Bronze (216DV32)
- PEMKO Door Bottom, Aluminum, 36 in.L (2173AV36)
- PEMKO Automatic Door Bottom, 9/16x36In, Aluminum (411ARL36)
- PEMKO 411ARL24 24" Full Mortise Automatic Door Bottom with Sponge Neoprene Mill Aluminum (411ARL24)
- Pemko Door Bottoms, Thresholds & Seals