Shop All Barn & Hanging Door Hardware
Pemko
Hanging Door Hardware, Mount Track, 4"W
Mfr # SFTW60/6
Zoro # G509192708
product price: $401.99
/ea
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 98 in
- Width (In.) 4 in
- Finish Stainless Steel
- Height (In.) 4 in
Product Information
- Brand Pemko
- MFR # SFTW60/6
- Zoro # G509192708
- Country of Origin United States
- Category Barn & Hanging Door Hardware
Dimensions
Length (In.) | 98 in |
Width (In.) | 4 in |
Height (In.) | 4 in |
Details
Finish | Stainless Steel |
Item | Hanging Door Hardware |
Description
Hanging Door Hardware, Mount Track, 304 Stainless Steel, Stainless Steel Finish, Length (In.) 98 in, Height (In.) 4 in, Width (In.) 4 in, Side Wall Mounting, 304 Stainless Steel, For Use With Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 28" x 84" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2470pri8433)
- RICHELIEU HARDWARE 7 9/16 in (192 mm) Center-to-Center Stainless Steel Contemporary Drawer Edge Pull (BP9898192170)
- PRIME-LINE Solid Brass Vintage Door Knob Spindle Set, 2-1/4 In. Outside Diameter, Brass Single Pack (E 2280)
- QUIET GLIDE Black 48 in. Single Bi-Fold Top Mount Sliding Barn Door Track and Hardware Kit (NT.BF1500.TM.08-4)
- PEMKO SS Hanger for Hollow Metal Doors (56/290/SS)
- PEMKO Folding Door Hardware Kit (HF2/100PACK)
- PEMKO Hanging Door Hardware, Sliding System (TBS250A-SW/6)
- PEMKO SS Sliding Door Track, 96"L x 2-1/4"W (301/8/SS)
- PEMKO Sliding Door Sidewall Mount Track Kit, 72"L x 2-1/2"W (280SWTKIT/6)
- PEMKO Folding Door Track & Hardware Kit, 48"L x 1-5/16"W (HF2/100A/4)
- PRIMELINE TOOLS Pocket Door Roller Assembly, 1-1/4 in., Plastic, Convex, Steel Ball Bearings (Single Pack) (N 6619)
- Pemko Barn & Hanging Door Hardware