Shop All Barn & Hanging Door Hardware
This Product is Discontinued
Pemko
Folding Door Track & Hardware Kit, 96"L x 1-5/16"W (Discontinued)
Mfr # HF4/100/8
Zoro # G2762347
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length (In.) 96 in
- Width (In.) 1 5/16 in
- For Use With Folding Doors Up To 100 lb.
- Material Steel
- Includes (1) Galvanized Track; (2) Hangers; (2) Top Pivot; (2) Bottom Pivots; (6) Hinges; (2) Roller Guide; (1) Aluminum Guide Channel; (1) Adjusting Wrench and Mounting Hardware
Product Information
- Brand Pemko
- MFR # HF4/100/8
- Zoro # G2762347
- UPC # 086787874119
- Country of Origin China
- Category Barn & Hanging Door Hardware
Dimensions
Length (In.) | 96 in |
Width (In.) | 1 5/16 in |
Height (In.) | 1 1/8 in |
Roller Width/Dia. (In.) | No Roller |
Details
For Use With | Folding Doors Up To 100 lb. |
Material | Steel |
Includes | (1) Galvanized Track; (2) Hangers; (2) Top Pivot; (2) Bottom Pivots; (6) Hinges; (2) Roller Guide; (1) Aluminum Guide Channel; (1) Adjusting Wrench and Mounting Hardware |
Finish | Galvanized |
Category Type | Hanging Door Hardware Kits |
Number of Wheels | 4 |
Item | Track and Hardware Kit |
Requires | Door |
Bearings | Needle |
Max. Weight (Lb.) | 100 lb |
Type | Folding Door |
Description
Track and Hardware Kit, Folding Door, Max. Weight (Lb.) 100 lb, Steel, -, Galvanized Finish, Length (In.) 96 in, Height (In.) 1 1/8 in, Width (In.) 1 5/16 in, Depth (In.) -, Max. Wheel Dia. (In.) -, Roller Width/Dia. (In.) No Roller, - Mounting, Mounting Hole Size (In.) -, Needle Bearings, Number of Wheels 4, Hardware -, Requires Door, For Use With Folding Doors Up To 100 Pounds
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.