Shop All Door Weatherstripping & Door Seals
Pemko
Fire Seal, 18 ft., Gray, Intumescent
Mfr # HSS2000-18
Zoro # G1148831
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors Up to 36 in W x 84 in H
- Overall Length 18 ft
- Color Gray
- Sold As Roll
- Standards cULus Listed, BHMA Certified, Category G
Product Information
- Brand Pemko
- MFR # HSS2000-18
- Zoro # G1148831
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 18 ft |
Overall Width | 7/16 in |
Overall Height | 1/16 in |
Insert Size | 7/16" |
Width (In.) | 7/16 |
Width | 7/16 |
Length | 18 ft. |
Height | 3/64 |
Details
For Use With | Doors Up to 36 in W x 84 in H |
Color | Gray |
Sold As | Roll |
Standards | cULus Listed, BHMA Certified, Category G |
Mounting Type | Self-Adhesive |
UL Fire Rating | UL10B, UL10C |
Includes | Adhesive Backing |
Material | Intumescent |
Item | Fire Seal |
Insert Material | Intumescent |
Flange Material | Graphite |
Description
Fire Seal, Overall Length 18 ft, Overall Width 7/16 in, Overall Height 1/16 in, Color Gray, Flange Material Graphite, For Use With Doors Up to 36 in W x 84 in H, Includes Adhesive Backing, UL Fire Rating UL10B, UL10C, Insert Material Intumescent, Material Intumescent, Sold As Roll, Standards cULus Listed, BHMA Certified, Category G, Product Type Fire Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPD Welded Blade End Gas Spring (GSWB2286146)
- COMPONENT HARDWARE Heavy Duty Double Magnet Cabine, Aluminum (M32-2401)
- HETTICH Hettich HT9191124 Grant Top Line 150 Single Door Hardware Set (HT9191124)
- TRUPER STEEL SNOW PUSHER/SHOVEL WITH BRACES (33823)
- PEMKO Smoke Seal, 17 ft., Dark Brown (PK 55 D X 17')
- PEMKO Smoke Seal, 25 ft., Dark Bronze, Silicone (S88D25)
- PEMKO S771D8 8' Prene Adhesive Backed Fire and Smoke Gasketing Dark Brown (S771D8)
- PEMKO S88W20 20' Adhesive Perimeter Gasketing White (S88W20)
- PEMKO Double Door Weatherstrip, 7 ft. L, Black (GG305SSE84)
- PEMKO Door Weatherstripping, Brush, Gray, 36"L. (18061CNB3684)
- M-D CAULK BACKR ROD 5/8""X20' (71506)
- Pemko Door Accessories