Shop All Door Weatherstripping & Door Seals
Pemko
Fire and Smoke Seal, 18 ft., Dark Bronze
Mfr # HSS2000xS88D18
Zoro # G2927854
original price:
$76.38
8% off
new price: $69.89
/ea
$69.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors Up to 36 in W x 84 in H
- Overall Length 18 ft
- Color Dark Bronze
- Mounting Type Self-Adhesive
- Insert Size 1/2"
Product Information
- Brand Pemko
- MFR # HSS2000xS88D18
- Zoro # G2927854
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 18 ft |
Insert Size | 1/2" |
Overall Height | 1/4 in |
Overall Width | 1/2 in |
Width (In.) | 1/2 |
Width | 1/2 |
Length | 18 ft. |
Height | 1/4 |
Details
For Use With | Doors Up to 36 in W x 84 in H |
Color | Dark Bronze |
Mounting Type | Self-Adhesive |
Insert Material | Intumescent |
Standards | cULus Listed, BHMA Certified, Category G and H |
Sold As | Roll |
Flange Thickness | 1/4 in |
Material | Intumescent Silicone |
Item | Fire and Smoke Seal |
Includes | Adhesive Backing |
Insert Color | Dark Brown |
UL Fire Rating | UL10B, UL10C |
Flange Material | Silicone Compression Bulb |
Description
Fire and Smoke Seal, Overall Length 18 ft, Overall Width 1/2 in, Overall Height 1/4 in, Color Dark Bronze, Flange Material Silicone Compression Bulb, Flange Thickness 1/4 in, For Use With Doors Up to 36 in W x 84 in H, Includes Adhesive Backing, UL Fire Rating UL10B, UL10C, Insert Material Intumescent, Material Intumescent Silicone, Sold As Roll, Standards cULus Listed, BHMA Certified, Category G and H, Product Type Fire and Smoke Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE Molded Door 34" x 80", Primed White (2168MHCCOLRH1D4916)
- ADFORS CCL Pool/Patio, 72" x 25FT (FCS8513-M)
- HERITAGE S-Hook, .105"x 1-3/32" Zinc (SHOOK-002)
- AMERICAN GARAGE DOOR SUPPLY Pneumatic Safety Reversing Edge Kit (PRKIT3)
- PEMKO Perimeter Gasketing, Sponge Insert (305CR3684)
- PEMKO Fire and Smoke Seal, 8 ft., Dark Brown (S772D8)
- PEMKO S88BL204 204' Adhesive Perimeter Gasketing Black (S88BL204)
- PEMKO S773BL17 17' Adhesive Perimeter Gasketing Black (S773BL17)
- PEMKO Q102D97 97" Kerf-In Weatherstrip Dark Bronze Anodized Aluminum (Q102D97)
- PEMKO Double Door Weatherstrip, Silicone, 3 ft L (GG303CS36)
- NATIONAL GUARD Door Weather Strip, 8 ft. Overall L (OV633A-96)
- Pemko Door Accessories