Shop All Door Weatherstripping & Door Seals
Pemko
Fire and Smoke Seal, 18 ft., Dark Bronze
Mfr # HSS2000xS44D18
Zoro # G3461552
original price:
$78.15
12% off
new price: $68.19
/ea
$68.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors Up to 36 in W x 84 in H
- Overall Length 18 ft
- Color Dark Bronze
- Overall Width 7/16 in
- Overall Height 3/8 in
Product Information
- Brand Pemko
- MFR # HSS2000xS44D18
- Zoro # G3461552
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 18 ft |
Overall Width | 7/16 in |
Overall Height | 3/8 in |
Insert Size | 7/16" |
Width (In.) | 7/16 |
Width | 7/16 |
Height | 23/64 |
Length | 18 ft. |
Details
For Use With | Doors Up to 36 in W x 84 in H |
Color | Dark Bronze |
Mounting Type | Self-Adhesive |
Insert Material | Intumescent |
Material | Intumescent Silicone |
UL Fire Rating | UL10B, UL10C |
Insert Color | Dark Brown |
Flange Material | Silicone Compression Bulb |
Item | Fire and Smoke Seal |
Includes | Adhesive Backing |
Standards | cULus Listed, BHMA Certified, Category G and H |
Sold As | Roll |
Flange Thickness | 21/64 in |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), GREENGUARD(R) GOLD Certified, Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Description
Fire and Smoke Seal, Overall Length 18 ft, Overall Width 7/16 in, Overall Height 3/8 in, Color Dark Bronze, Flange Material Silicone Compression Bulb, Flange Thickness 21/64 in, For Use With Doors Up to 36 in W x 84 in H, Includes Adhesive Backing, UL Fire Rating UL10B, UL10C, Insert Material Intumescent, Material Intumescent Silicone, Sold As Roll, Standards cULus Listed, BHMA Certified, Category G and H, Product Type Fire and Smoke Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI WHT Magnecatch (N149-898)
- PRIME-LINE Diecast Screen Door Latch Strike (2 Pack) (A 203)
- NATIONAL HARDWARE Zinc-Plated Steel 7-3/4 in. L Double Hinge Safety Hasp (N226-512)
- CROFT METALS 32 Rever UH Storm Door (161-32REV)
- PEMKO Fire Seal, Graphite, 21'L x 7/16"W x 3/64"H (3EGP7)
- PEMKO Double Door Weatherstrip, Silicone, 3 ft L (GG303CS36)
- PEMKO Door Frame Weatherstrip, 7 ft, Gray (297AV84)
- PEMKO Door Frame Weatherstrip, Hollw Bulb, Mill (GG303APK3684)
- PEMKO Door Frame Weatherstrip, 3 ft, Black (319CS36)
- PEMKO S88W17 17' Adhesive Perimeter Gasketing White (S88W17)
- NATIONAL GUARD Weatherstrip, 5/16in., Silicone, Black (700ESDKB-48)
- Pemko Door Weatherstripping & Door Seals