Shop All Door Weatherstripping & Door Seals
Pemko
Door Weatherstripping, Silicone, Blk, 84"L.
Mfr # 303BSPV3684
Zoro # G109135884
$70.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Projection 7/8 in
- Flange Thickness 1/4 in
- Flange Height 1/4 in
- Insert Material Silicone
- Insert Color Black
Product Information
- Brand Pemko
- MFR # 303BSPV3684
- Zoro # G109135884
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Flange Height | 1/4 in |
Insert Size | 1/4 in |
Details
Projection | 7/8 in |
Flange Thickness | 1/4 in |
Insert Material | Silicone |
Insert Color | Black |
Flange Material | Anodized |
Insert Type | Silicone |
Item | Door Weatherstripping |
Description
Door Weatherstripping, Insert Type Silicone, Insert Material Silicone, Insert Color Black, Insert Size 1/4 in, Flange Material Anodized, Flange Height 1/4 in, Flange Thickness 1/4 in, Overall Length 84 in, Overall Width 84 in, Stays Flexible to Not Applicable, Projection 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 141, Viton, 0.1 In., PK10 (U38875.009.0231)
- STRYBUC Commercial Door Closer Back (18-68BC)
- SCHLAGE Knob Lockset, Mechanical, Storeroom, Grd. 2 (F80 PLY 626)
- BLUM 105 Degree 1/2in Overlay Blumotion Soft-closing Screw-on Compact Clip Hinge (30C255BS08)
- PEMKO S88BL17 17' Adhesive Perimeter Gasketing Black (S88BL17)
- PEMKO S44BL21 21' SiliconSeal Adhesive Backed Fire and Smoke Gasketing Black (S44BL21)
- PEMKO Door Frame Weatherstrip, Brush, Nylon, 8ftL (GG45061CNB96)
- PEMKO S88W17 17' Adhesive Perimeter Gasketing White (S88W17)
- PEMKO Perimeter Gasket, General Purpose Insert (2891AS36)
- PEMKO S44BL17 17' SiliconSeal Adhesive Backed Fire and Smoke Gasketing Black (S44BL17)
- NATIONAL GUARD Batwing Smoke Seal, TPE Rubber, 1/2in.H (5020C-36x84)
- Pemko Door Accessories