Shop All Door Weatherstripping & Door Seals
Pemko
Door Weatherstrip, Sponge Insert
Mfr # 305CN84
Zoro # G1951611
product price: $40.59
/ea
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 84 in
- Projection 3/8 in
- Max. Door Gap 1 3/16 in
- Insert Size 3/8 in
- Flange Material Aluminum
Product Information
- Brand Pemko
- MFR # 305CN84
- Zoro # G1951611
- UPC # 049306856362
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 84 in |
Insert Size | 3/8 in |
Flange Height | 3/32 in |
Overall Height | 3/16 in |
Overall Width | 1 3/16 in |
Flange Width | 3/8 in |
Details
Projection | 3/8 in |
Max. Door Gap | 1 3/16 in |
Flange Material | Aluminum |
Flange Thickness | 1/16 in |
Insert Material | EPDM Rubber |
Stays Flexible to | -40 Degrees to 250 Degrees F |
Standards | ANSI/BHMA A156.22 |
Item | Door Weatherstrip |
UL Fire Rating | UL10B, UL10C |
Insert Color | Gray |
Mounting Type | Surface |
Flange Color | Silver |
Flange Finish | Unfinished |
Hardware | Included |
Fire Rated | Yes |
Insert Type | Sponge |
Description
Door Weatherstrip, Insert Type Sponge, Insert Material EPDM Rubber, Insert Color Gray, Insert Size 3/8 in, Flange Material Aluminum, Flange Color Silver, Flange Finish Unfinished, Flange Height 3/32 in, Flange Width 3/8 in, Flange Thickness 1/16 in, Overall Length 84 in, Overall Width 1 3/16 in, Overall Height 3/16 in, Stays Flexible to -40 Degrees to 250 Degrees F, Projection 3/8 in, Mounting Type Surface, Max. Door Gap 1 3/16 in, Fire Rated Yes, Hardware Included, Standards ANSI/BHMA A156.22
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 113 Viton / FKM O-ring 70A Shore Black, -1000 Pack (ORVT113X1000)
- ELEMENTS BY HARDWARE RESOURCES 6" Overall Length Matte Black Edgefield Cabinet Tab Pull (A500-6MB)
- LUCKY LINE Key Caps Counter Display, Assorted Colors (16500)
- MCKINNEY Hinge, Screw-On Mounting, Ball Bearing (4 1/2X4 1/2 T4A3786 P)
- PEMKO 345AV36 36" Aluminum Retainer with Rain Drip and Vinyl Brush Mill Aluminum (345AV36)
- PEMKO Door Frame Weatherstrip, 4 ft, Black (285CR48)
- PEMKO S44D17 17' SiliconSeal Adhesive Backed Fire and Smoke Gasketing Dark Bronze (S44D17)
- PEMKO 48in 4ft Door Shoe with Vinyl Dark Bronze Finish (211DV48)
- PEMKO Door Frame Weatherstrip, 7 ft, Black (319CN84)
- PEMKO Weatherstrip, Neoprene, 7'L x 2-1/4"W (GG3151DN84)
- PEMKO Double Door Weatherstrip, 7 ft. L, Steel (GG357SP84)
- Pemko Door Accessories