Shop All Door Sweeps
Pemko
Door Sweep, Gray, 4 ft.
Mfr # 3452CNB48
Zoro # G9907740
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 48 in
- Color Clear
- Standards UL 4L10, UL10C, UL1784
- Insert Material Nylon
- Insert Type Brush
Product Information
- Brand Pemko
- MFR # 3452CNB48
- Zoro # G9907740
- Country of Origin United States
- Category Door Sweeps
Dimensions
Length | 48 in |
Flange Height | 1 1/4 in |
Flange Width | 1-1/4" |
Insert Size | 5/8 in |
Details
Color | Clear |
Standards | UL 4L10, UL10C, UL1784 |
Insert Material | Nylon |
Insert Type | Brush |
Projection | 1/2 in |
Insert Color | Gray |
Door Sweep Type | Brush |
Includes | Drip Cap |
Flange Finish | Anodized |
Item | Door Sweep |
Flange Material | Anodized Aluminum |
UL Fire Rating | UL10C |
Description
Door Sweep, Door Sweep Type Brush, Flange Material Anodized Aluminum, Flange Height 1 1/4 in, Insert Size 5/8 in, Projection 1/2 in, Length 48 in, Insert Material Nylon, Insert Color Gray, Includes Drip Cap, Standards UL 4L10, UL10C, UL1784, UL Fire Rating UL10C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Morning Fog SAMPLE Glazed Handcrafted Ceramic Subway Tile (ZOR-MD-0466-SAM)
- RICHELIEU HARDWARE 1 9/16 in (40 mm) Honey Bronze Transitional Cabinet Knob (BP224840HBRZ)
- ADIROFFICE Assorted Multi-Color Key Tags, PK140 (ADI689-20-COLORED-7pk)
- ASSA ABLOY 7000 Series Deadbolt Part 2-3/8” Bolt, Drive-In Only (ASS-900701)
- PEMKO Door Sweep, Black, 48" L (3452DV48)
- PEMKO Door Sweep, Black, 48" L (3452DPK48)
- PEMKO Door Bottom Sweep, 4 Ft (10862CNB48)
- PEMKO Single Fin Door Sweep, 4 ft. (307AV48)
- PEMKO Door Bottom Sweep, 8 ft. (18061CNB96)
- PEMKO Door Bottom Sweep, 4 Ft (10861DNB48)
- RANDALL 7' Brown Aluminum Brush Door Sweep For Gap Up To 1 1/2" (7 FT BS-220-BR)
- Pemko Door Accessories