Shop All Door Sweeps
Pemko
Door Sweep, Black, 36" L
Mfr # 3452DNB36
Zoro # G9907871
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Color Dark Bronze
- Door Sweep Type Brush
- Includes Drip Cap
- Flange Finish Anodized
Product Information
- Brand Pemko
- MFR # 3452DNB36
- Zoro # G9907871
- Country of Origin United States
- Category Door Sweeps
Dimensions
Length | 36 in |
Flange Width | 1-1/4" |
Flange Height | 1 1/4 in |
Insert Size | 5/8 in |
Details
Color | Dark Bronze |
Door Sweep Type | Brush |
Includes | Drip Cap |
Flange Finish | Anodized |
Standards | UL 4L10, UL10C, UL1784 |
Insert Type | Brush |
Flange Material | Dark Bronze Aluminum |
Projection | 1/2 in |
Item | Door Sweep |
Insert Color | Black |
Insert Material | Nylon |
UL Fire Rating | UL10C |
Description
Door Sweep, Door Sweep Type Brush, Flange Material Dark Bronze Aluminum, Flange Height 1 1/4 in, Insert Size 5/8 in, Projection 1/2 in, Length 36 in, Insert Material Nylon, Insert Color Black, Includes Drip Cap, Standards UL 4L10, UL10C, UL1784, UL Fire Rating UL10C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Durango Cream Split Face Ledger Panel 6" X 24" Travertine Wall Tile, 8PK (ZOR-PNL-0085)
- DIGILOCK Electronic Lock, Brushed Nickel, 12 Button (ATV-619-01-0D-GR01)
- SPEC Compression Spring, Music Wire, PK10, C11000962500M (C11000962500M)
- GIANT FOOT Doorstop, 3-1/2"x6-3/4"x2", Safety Orange (MAS00965)
- PEMKO Door Bottom Sweep, 4 Ft (315DN48)
- PEMKO Door Sweep, Gray, 48" L (3452CPK48)
- PEMKO Door Sweep, Black, 48" L (3452DV48)
- PEMKO Door Bottom Sweep, 3 ft. (315DN36)
- PEMKO Door Bottom Sweep, 3 Ft (10861DNB36)
- PEMKO Door Sweep, Aluminum Flange Material (18137CNB36)
- NATIONAL GUARD Door Sweep, Single Fin, Anodized Alum (199NA-96)
- Pemko Door Sweeps