Shop All Door Sweeps
Pemko
Door Sweep, Aluminum Flange Material
Mfr # 18137CNB36
Zoro # G4560905
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Material Nylon Brush
- UL Fire Rating UL10B, UL10C
- Projection 1/4 in
- Flange Material Aluminum
- Standards ANSI/BHMA A156.22
Product Information
- Brand Pemko
- MFR # 18137CNB36
- Zoro # G4560905
- Country of Origin United States
- Category Door Sweeps
Dimensions
Insert Size | 1 3/8 in |
Flange Height | 3/32 in |
Details
Insert Material | Nylon Brush |
UL Fire Rating | UL10B, UL10C |
Projection | 1/4 in |
Flange Material | Aluminum |
Standards | ANSI/BHMA A156.22 |
Insert Color | Gray |
Item | Door Sweep |
Description
Door Sweep, Flange Material Aluminum, Flange Height 3/32 in, Insert Size 1 3/8 in, Projection 1/4 in, Insert Material Nylon Brush, Insert Color Gray, Standards ANSI/BHMA A156.22, UL Fire Rating UL10B, UL10C
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Flush Bumper 1" Diameter Oil Rubbed Bronze (WB100U10B)
- MR. CHAIN Heavy Duty, Yellow Plastic Chain 2"x100 (51102)
- APOLLO TILE Imprint 11.81 in. x 35.48 in. Matte Black Ceramic Large Format Wall Tile 11.63 sq. ft./case, 4PK (IMPFLTNER1236)
- DURA-LIFT 0.225 in. Wire x 2 in. D x 29 in. L Torsion Spring in Red Right Wound for Sectional Garage Doors (DLTR229R)
- PEMKO Door Sweep, Aluminum Flange Material (18061DNB36)
- PEMKO Door Sweep, Gray, 3 ft. (3452AV36)
- PEMKO Single Fin Door Sweep, 4 ft. (307AV48)
- PEMKO Door Sweep, Black, 72" L (3452CV72)
- PEMKO Door Sweep, Aluminum Flange Material (18100CNB36)
- PEMKO Door Sweep, Aluminum Flange Material (18062DNB36)
- RANDALL 3' Black Aluminum Brush Door Sweep For Gap Up To 1" (3 FT BS-100-BLK)
- Pemko Door Sweeps