Shop All Door Bottoms
Pemko
Door Shoe, Vinyl Insert, 1-3/4" W, 36" L
Mfr # 216DV36
Zoro # G4561989
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Width 1 3/4 in
- Insert Material Vinyl
- Insert Color Black
- UL Fire Rating UL10B, UL10C
Product Information
- Brand Pemko
- MFR # 216DV36
- Zoro # G4561989
- UPC # 049306855921
- Country of Origin United States
- Category Door Bottoms
Dimensions
Length | 36 in |
Width | 1 3/4 in |
Details
Insert Material | Vinyl |
Insert Color | Black |
Item | Door Shoe |
UL Fire Rating | UL10B, UL10C |
Finish | Dark Bronze |
Standards | ANSI/BHMA A156.22 |
Description
Door Shoe, Dark Bronze Finish, Width 1 3/4 in, Length 36 in, Insert Material Vinyl, Insert Color Black, Standards ANSI/BHMA A156.22, UL Fire Rating UL10B, UL10C
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REINZ GASKET MATERIAL (71-15649-00)
- AIPHONE Door Station (IE-SS/A)
- LCN 4021-REG LH AL SRI Surface Closers (4021-REG LH 689 SRI)
- STRYBUC Cam Hinge (8-230)
- PEMKO Door Shoe, 11/16" Insert Sz, Flange 3/32"H (2343AV36)
- PEMKO 2221DV36 36" Door Shoe with Rain Drip and Vinyl Dark Bronze (2221DV36)
- PEMKO 209AV36 36" Door Shoe with Vinyl Mill Aluminum (209AV36)
- PEMKO 411ARL24 24" Full Mortise Automatic Door Bottom with Sponge Neoprene Mill Aluminum (411ARL24)
- PEMKO Door Shoe, Unfinished, 1-3/4" W, 36" L (216AV36)
- PEMKO Automatic Door Bottom, 27/32 x 36 In (434ARL36)
- RANDALL SLIDE ON DOOR BOTTOM (P-77-WH)
- Pemko Door Bottoms