Shop All Door Bottoms
Pemko
Door Shoe, Vinyl Insert, 1-1/4" W, 48" L
Mfr # 210DV48
Zoro # G4565455
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48 in
- Width 1 1/4 in
- Standards ANSI/BHMA A156.18, ANSI/BHMA A156.22
- Insert Color Black
- UL Fire Rating UL10B, UL10C
Product Information
- Brand Pemko
- MFR # 210DV48
- Zoro # G4565455
- UPC # 049306855907
- Country of Origin United States
- Category Door Bottoms
Dimensions
Length | 48 in |
Width | 1 1/4 in |
Details
Standards | ANSI/BHMA A156.18, ANSI/BHMA A156.22 |
Item | Door Shoe |
Insert Color | Black |
UL Fire Rating | UL10B, UL10C |
Insert Material | Vinyl |
Finish | Dark Bronze |
Description
Door Shoe, Dark Bronze Finish, Width 1 1/4 in, Length 48 in, Insert Material Vinyl, Insert Color Black, Standards ANSI/BHMA A156.18, ANSI/BHMA A156.22, UL Fire Rating UL10B, UL10C
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Half Round Sunburst Architectural Grade PVC Pediment, 34"W x 17"H x 2"P (PEDPS034X170HRO01)
- COMPX NATIONAL Sliding Door Lock, Chrome, Key 107 (C8142-107-26D)
- ALTRONIX Power Supply, CCTV DC, 12VDC/11A (SAV182D)
- US WEIGHT Plastic Chain, 25 ft x 2In, Yellow (U2325YEL)
- PEMKO Insert Size 11/16", 1-9/32"W x 1"H x 48"L Alum. Door Bottom (2113DV48)
- PEMKO Door Bottom, Aluminum, 36 in.L (2173AV36)
- PEMKO Door Bottom, Anodized, 48 in.L (2113GV48)
- PEMKO 411APKL32 32" Full Mortise Automatic Door Bottom with Prene Mill Aluminum (411APKL32)
- PEMKO Automatic Door Bottom, 3/8x36 In, Aluminum (4131CRL36)
- PEMKO Door Bottom, White, 36 in.L (2173PWV36)
- RANDALL WHITE UNIVERSAL DOOR BOTTOM (3 FT V-66-WH)
- Pemko Door Accessories