Shop All Door Bottoms
Pemko
Door Shoe, Unfinished, 1-1/4" W, 36" L
Mfr # 210AV36
Zoro # G4565656
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Width 1 1/4 in
- Standards ANSI/BHMA A156.18, ANSI/BHMA A156.22
- Finish Unfinished
- Insert Material Vinyl
Product Information
- Brand Pemko
- MFR # 210AV36
- Zoro # G4565656
- UPC # 049306855884
- Country of Origin United States
- Category Door Bottoms
Dimensions
Length | 36 in |
Width | 1 1/4 in |
Details
Standards | ANSI/BHMA A156.18, ANSI/BHMA A156.22 |
Item | Door Shoe |
Finish | Unfinished |
Insert Material | Vinyl |
Insert Color | Gray |
UL Fire Rating | UL10B, UL10C |
Description
Door Shoe, Unfinished Finish, Width 1 1/4 in, Length 36 in, Insert Material Vinyl, Insert Color Gray, Standards ANSI/BHMA A156.18, ANSI/BHMA A156.22, UL Fire Rating UL10B, UL10C
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE RETRACT REEL w/MTL TRBL LGHT 25 FT (CME251)
- S & W Level Mount, Anti-Vibe, 3/4-10, 3 in. Base (LP3-D6L)
- ATTIC DEK Attic Plastic Flooring, PK 4 (351804)
- FROM PLAIN TO BEAUTIFUL IN HOURS Rhine Valley Faux Tin/ PVC 24-in x 24-in Antique Copper Coffered Drop Ceiling Tile, 10PK (VC02ac-24x24-10)
- PEMKO 4131CRL42 42" Surface Mounted Automatic Door Bottom with EPDM Clear Aluminum (4131CRL42)
- PEMKO Door Bottom, White, 36 in.L (2173PWV36)
- PEMKO Door Bottom, Aluminum, 48 in.L (2173AV48)
- PEMKO Door Bottom, 5/32 x 36 In, Stainless Steel (321SSN36)
- PEMKO 210AV48 48" Door Shoe with Vinyl Mill Aluminum (210AV48)
- PEMKO Door Bottom, 1-3/4"W x 36"L, Aluminum Channel (1273AV36)
- M-D DR BTM STRM VNYL T GRY (04226)
- Pemko Door Bottoms, Thresholds & Seals