Shop All Door Weatherstripping & Door Seals
Pemko
Door Frame Weatherstrip, Neoprene, 7ft, 4ft
Mfr # 303 AS 1" X 48+2
Zoro # G9996201
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Wood and Metal Frames and Doors 48 in W x 84 in H
- Overall Length 4 ft, 7 ft
- Projection 1/4 in
- Flange Width 1/4 in
- Standards BHMA A156.22-2005 Standard for Door Gasketing Systems, UL10C and UL4L10
Product Information
- Brand Pemko
- MFR # 303 AS 1" X 48+2
- Zoro # G9996201
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 4 ft, 7 ft |
Flange Width | 1/4 in |
Insert Size | 1/4 in |
Flange Height | 7/8 in |
Overall Width | 1 1/8 in |
Details
For Use With | Wood and Metal Frames and Doors 48 in W x 84 in H |
Projection | 1/4 in |
Standards | BHMA A156.22-2005 Standard for Door Gasketing Systems, UL10C and UL4L10 |
Includes | (1) 48 in L Strip, (2) 84 in L Strips |
Flange Finish | Mill |
Flange Material | Aluminum |
Insert Material | Santoprene |
Insert Color | Gray |
Flange Color | Gray |
Sold As | Door Set |
Insert Type | Neoprene |
Item | Door Frame Weatherstrip |
UL Fire Rating | UL10C |
Hardware | Included |
Fire Rated | 3 hr |
Mounting Type | Fastened by Screws |
Description
Door Frame Weatherstrip, Insert Type Neoprene, Insert Material Santoprene, Insert Color Gray, Insert Size 1/4 in, Flange Material Aluminum, Flange Color Gray, Flange Finish Mill, Flange Height 7/8 in, Flange Width 1/4 in, Overall Length 4 ft, 7 ft, Overall Width 1 1/8 in, Projection 1/4 in, Mounting Type Fastened by Screws, Fire Rated 3 hr, For Use With Wood and Metal Frames and Doors 48 in W x 84 in H, Includes (1) 48 in L Strip, (2) 84 in L Strips, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 039, Viton, 0.07 In., PK10 (U38871.006.0275)
- ZORO SELECT O-Ring, Dash 348, Buna N, 0.21 In., PK5 (U38801.018.0437)
- TRIM-LOK Edge Trim, Alum Clip, 0.3 In W, 25 Ft (75B3X1/8-25)
- REV-A-SHELF Rev-A-Shelf Wood Vanity Cabinet Pull Out Organizer wPower Outlets and Soft Close (4VOD-18FLSC-1)
- PEMKO Door Frame Weatherstrip, 4 ft, Gray (45061CNB48)
- PEMKO P364R16 16' Hemmed Vinyl Weatherstrip for 5/8" Gap (P364R16)
- PEMKO Smoke Seal, 17 ft., Dark Brown (PK 55 D X 17')
- PEMKO Double Door Weatherstrip, Silicone, 3 ft L (GG303CS36)
- PEMKO Smoke Seal, 204 ft., White, Silicone (S88W204)
- PEMKO Perimeter Gasket, General Purpose Insert (2891AS36)
- GRILLTOWN DS7W-25 Replace Door Seal Kerf 1 x 7 Ft. - White (GR419660)
- Pemko Door Weatherstripping & Door Seals