Shop All Door Weatherstripping & Door Seals
Pemko
Door Frame Weatherstrip, Adjustable, 3ft L
Mfr # GG379CR36
Zoro # G9968192
product price: $46.29
/ea
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Single Door
- Overall Length 3 ft
- Projection 1/2 in
- Color Clear
- Stays Flexible to -40 Degrees F
Product Information
- Brand Pemko
- MFR # GG379CR36
- Zoro # G9968192
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 3 ft |
Insert Size | 1/4 in |
Flange Height | 1/2 in |
Overall Width | 1 9/16 in |
Flange Width | 1 5/16 in |
Description
Door Frame Weatherstrip, Insert Type Adjustable, Insert Material EPDM Rubber, Insert Color Black, Insert Size 1/4 in, Flange Material Aluminum, Flange Color Silver, Flange Finish Mill, Flange Height 1/2 in, Flange Width 1 5/16 in, Flange Thickness 1/2 in, Overall Length 3 ft, Overall Width 1 9/16 in, Stays Flexible to -40 Degrees F, Projection 1/2 in, Mounting Type Jamb, Surface, Max. Door Gap 1/4 in, Fire Rated 3 hr, For Use With Single Door, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 8in.W (428EDKB-48)
- KWIKSET Adjustable Latch Core Deadlatch (81846)
- GLOBAL FLAGS UNLIMITED Metal Swivel Snaps 4.75" Brass (205321)
- ZORO SELECT Flat Corner Brace, Steel, 7/8 In W (1WDK9)
- PEMKO 18061DNB48 48" 180 Degree Aluminum Retainer Weatherstrip with 5/8" Nylon Brush Dark Bronze (18061DNB48)
- PEMKO Double Door Weatherstrip, Silicone, 3 ft L (GG303CS36)
- PEMKO Double Door Weatherstrip, 7 ft. L, Steel (GG357SP84)
- PEMKO Door Frame Weatherstrip, Kerf, White, 3/8in (GG306AQW3684)
- PEMKO Door Frame Weatherstrip, 3 ft, Black (45061DNB36)
- PEMKO S44BL17 17' SiliconSeal Adhesive Backed Fire and Smoke Gasketing Black (S44BL17)
- PEMKO Door Weatherstrip, Sponge Insert (305CN96)
- Pemko Door Bottoms, Thresholds & Seals