Shop All Door Weatherstripping & Door Seals
Pemko
Door Frame Weatherstrip, 8 ft, Black
Mfr # 319CS96
Zoro # G1079391
product price: $74.85
/ea
$74.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 ft
- Projection 1/4 in
- Color Clear
- Stays Flexible to -100 Degrees F
- Flange Width 3/4 in
Product Information
- Brand Pemko
- MFR # 319CS96
- Zoro # G1079391
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 8 ft |
Flange Width | 3/4 in |
Insert Size | 1/4 in |
Flange Height | 3/4 in |
Details
Projection | 1/4 in |
Color | Clear |
Stays Flexible to | -100 Degrees F |
Flange Finish | Clear |
Insert Material | Sponge Silicone |
Flange Thickness | 1/16 in |
UL Fire Rating | UL10C |
Sold As | Strip |
Item | Door Frame Weatherstrip |
Standards | ANSI/BHMA Certified, UL Classified UL10C, UL76Y2 |
Flange Material | Anodized Aluminum |
Max. Door Gap | 1/16 in |
Insert Color | Black |
Insert Type | Hollow Bulb |
Description
Door Frame Weatherstrip, Insert Type Hollow Bulb, Insert Material Sponge Silicone, Insert Color Black, Insert Size 1/4 in, Flange Material Anodized Aluminum, Flange Finish Clear, Flange Height 3/4 in, Flange Width 3/4 in, Flange Thickness 1/16 in, Overall Length 8 ft, Stays Flexible to -100 Degrees F, Projection 1/4 in, Max. Door Gap 1/16 in, Standards ANSI/BHMA Certified, UL Classified UL10C, UL76Y2, Sold As Strip, UL Fire Rating UL10C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS Aluminum Night Latch Handle Exit Device Trim (TH1100-NLEDAL)
- ZORO SELECT O-Ring, Buna N, Dash 244, 4-1/4, 4.512, PK5 (U38805.012.0425)
- DALTILE Daltile Adventuro Wilde 6 in. x 48 in. Click Lock Luxury Vinyl Flooring, 16PK (AD40648CLVT1P)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 25 Ft (1371)
- PEMKO S88D21 21' Adhesive Perimeter Gasketing Dark Brown (S88D21)
- PEMKO Door Frame Weatherstrip, Neoprene, 7ft, 8ft (303 AS 1" X 96+2)
- PEMKO S88D20 20' Adhesive Perimeter Gasketing Dark Brown (S88D20)
- PEMKO Smoke Seal, 18 ft., White, Silicone (S88W18)
- PEMKO Door Frame Weatherstrip, 7 ft, Gray (297AV84)
- PEMKO Door Frame Weatherstrip, 4 ft, Black (45061DNB48)
- ZORO SELECT Door Frame Weatherstip, Brown, 7 Ft L (2RRT4)
- Pemko Door Bottoms, Thresholds & Seals