Shop All Door Weatherstripping & Door Seals
Pemko
Door Frame Weatherstrip, 4 ft, Black
Mfr # 45061DNB48
Zoro # G1280167
original price:
$41.17
19% off
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 ft
- Projection 9/32 in
- Color Dark Bronze
- Standards ANSI/BHMA Certified, UL Classified UL10C, UL76Y2
- Insert Type Flexible Nylon Brush
Product Information
- Brand Pemko
- MFR # 45061DNB48
- Zoro # G1280167
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 4 ft |
Flange Height | 7/16 in |
Insert Size | 5/8 in |
Flange Width | 7/16 in |
Details
Projection | 9/32 in |
Color | Dark Bronze |
Standards | ANSI/BHMA Certified, UL Classified UL10C, UL76Y2 |
Insert Type | Flexible Nylon Brush |
Sold As | Strip |
Mounting Type | Surface |
Stays Flexible to | -25 Degrees F |
UL Fire Rating | UL10C |
Flange Color | Dark Bronze |
Insert Color | Black |
Flange Material | Anodized Aluminum |
Item | Door Frame Weatherstrip |
Flange Finish | Dark Bronze |
Insert Material | Nylon |
Flange Thickness | 1/16 in |
Description
Door Frame Weatherstrip, Insert Type Flexible Nylon Brush, Insert Material Nylon, Insert Color Black, Insert Size 5/8 in, Flange Material Anodized Aluminum, Flange Color Dark Bronze, Flange Finish Dark Bronze, Flange Height 7/16 in, Flange Width 7/16 in, Flange Thickness 1/16 in, Overall Length 4 ft, Stays Flexible to -25 Degrees F, Projection 9/32 in, Mounting Type Surface, Standards ANSI/BHMA Certified, UL Classified UL10C, UL76Y2, Sold As Strip, UL Fire Rating UL10C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE MENDING BRACE BRS 4X5/8"" (N191-056)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 214, PK50 (ZUSAHSQ70214)
- NATIONAL HARDWARE WINDOW BOLT ZINC 2"" (N151-225)
- FLEXITALLIC Spiral Wound Metal Gasket, 1-1/4In, 316SS (CGI)
- PEMKO Door Frame Weatherstrip, 8 ft, Black (285CR96)
- PEMKO 369AP72 72" Meeting Stile Gasket with Pile Mill Aluminum (369AP72)
- PEMKO S88W21 21' Adhesive Perimeter Gasketing White (S88W21)
- PEMKO Door Weatherstripping, Silicone, Blk, 84"L. (303BSPV3684)
- PEMKO S442BL17 17' SiliconSeal Adhesive Backed Fire and Smoke Gasketing Black (S442BL17)
- PEMKO S88D510 510' Adhesive Perimeter Gasketing Dark Brown (S88D510)
- FROST KING Wthrseal Wtrprf 17'X3/16 (V443BH)
- Pemko Door Accessories