Shop All Door Weatherstripping & Door Seals
Pemko
Door Frame Weatherstrip, 4 ft, Black
Mfr # 285CR48
Zoro # G2394174
original price:
$41.91
16% off
new price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 ft
- Projection 11/16 in
- Color Clear
- Sold As Strip
- Max. Door Gap 1/16 in
Product Information
- Brand Pemko
- MFR # 285CR48
- Zoro # G2394174
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 4 ft |
Insert Size | 3/8 in |
Flange Width | 1 in |
Flange Height | 1 in |
Details
Description
Door Frame Weatherstrip, Insert Type Sponge, Insert Material Sponge Neoprene, Insert Color Black, Insert Size 3/8 in, Flange Material Anodized Aluminum, Flange Finish Clear, Flange Height 1 in, Flange Width 1 in, Flange Thickness 1/16 in, Overall Length 4 ft, Projection 11/16 in, Max. Door Gap 1/16 in, Standards ANSI/BHMA Certified, UL Classified UL10C, UL76Y2, Sold As Strip, UL Fire Rating UL10C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Steel Bottom Mount Double Pull Out WasteTrash Container wSoft Close (53WC-1835SCDM-213)
- MIDWEST FASTENER 3/16" x 1/2" x 1-3/4" Zinc Plated Steel Open S Hooks 100PK (50994)
- INTEPLAST BUILDING PRODUCTS 7' BRN Gar Weatherstrip (236007707)
- PEMKO 18041DSB84 84" 180 Degree Aluminum Retainer Weatherstrip with 3/4" Soft Brush Dark Bronze (18041DSB84)
- PEMKO Door Frame Weatherstrip, Brush, Nylon, 8ftL (GG45061CNB96)
- PEMKO S773BL17 17' Adhesive Perimeter Gasketing Black (S773BL17)
- PEMKO Perimeter Gasket, General Purpose Insert (2891AS36)
- PEMKO S771D8 8' Prene Adhesive Backed Fire and Smoke Gasketing Dark Brown (S771D8)
- PEMKO Double Door Weatherstrip, Vinyl, 7ftL, Gray (GG355CV84)
- PEMKO S88BL20 20' Adhesive Perimeter Gasketing Black (S88BL20)
- NATIONAL GUARD Weatherstrip, 5/16in., Silicone, Black (160S-72)
- Pemko Door Accessories