Shop All Door Weatherstripping & Door Seals
Pemko
Door Frame Weatherstrip, 3 ft, Black
Mfr # 2815CM36
Zoro # G3353567
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 ft
- Projection 5/8 in
- Color Clear
- Sold As Strip
- Flange Thickness 1/16 in
Product Information
- Brand Pemko
- MFR # 2815CM36
- Zoro # G3353567
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 3 ft |
Insert Size | 3/16 in |
Flange Height | 1 1/8 in |
Flange Width | 1 1/8 in |
Details
Projection | 5/8 in |
Color | Clear |
Sold As | Strip |
Flange Thickness | 1/16 in |
Item | Door Frame Weatherstrip |
Flange Material | Anodized Aluminum |
Flange Finish | Clear |
Insert Color | Black |
Insert Type | Magnetic |
Insert Material | Magnetic |
Description
Door Frame Weatherstrip, Insert Type Magnetic, Insert Material Magnetic, Insert Color Black, Insert Size 3/16 in, Flange Material Anodized Aluminum, Flange Finish Clear, Flange Height 1 1/8 in, Flange Width 1 1/8 in, Flange Thickness 1/16 in, Overall Length 3 ft, Projection 5/8 in, Sold As Strip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Bytle Bianco Herringbone SAMPLE Textured Multi-Surface Mesh-Mounted Mosaic Tile (ZOR-MD-0304-SAM)
- DELTANA Floor Door Bumper Black 1-1/4" (FDB125U19)
- MIDWEST FASTENER 15/16" x 1-1/8" Nylon Plastic Regular Snap Bushings 10PK (66407)
- RICHELIEU HARDWARE 1 23/32 in (44 mm) Brushed Nickel Contemporary Cabinet Knob (BP226544195)
- PEMKO Weatherstrip, Flat, 8 ft L, Silver, Neoprene (GG3151CN896)
- PEMKO Door Frame Weatherstrip, Brush Insert, 9ft (18041 CNB X 108)
- PEMKO Door Weatherstripping, Brush, Gray, 84"L. (18061CNB8484)
- PEMKO 303DS48 48" Standard Perimeter Gasketing with Silicone Dark Bronze (303DS48)
- PEMKO Door Frame Weatherstrip, 4 ft, Black (303CS48)
- PEMKO Door Frame Weatherstrip, 3 ft, Gray (45061CNB36)
- NATIONAL GUARD Door Weather Strip, 7 ft. Overall L (D608A-84)
- Pemko Door Accessories