Shop All Door Sweeps
Pemko
Door Bottom Sweeps, Drip Cap, 4 ft.
Mfr # 345ANB48
Zoro # G1162847
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft
- Flange Width 1-1/2"
- Overall Length 48"
- Insert Size 7/16 in
- Standards BHMA Certified
Product Information
- Brand Pemko
- MFR # 345ANB48
- Zoro # G1162847
- Country of Origin United States
- Category Door Sweeps
Dimensions
Length | 4 ft |
Flange Width | 1-1/2" |
Overall Length | 48" |
Insert Size | 7/16 in |
Flange Height | 1 1/2 in |
Details
Item | Door Sweep |
Standards | BHMA Certified |
UL Fire Rating | UL10C |
Door Sweep Type | Brush |
Flange Finish | Mill |
Includes | Drip Cap |
Insert Material | Nylon Brush |
Projection | 9/16 in |
Insert Color | Gray |
Insert Type | Brush |
Flange Material | Aluminum |
Description
Door Sweep, Door Sweep Type Brush, Flange Material Aluminum, Flange Height 1 1/2 in, Insert Size 7/16 in, Projection 9/16 in, Length 4 ft, Insert Material Nylon Brush, Insert Color Gray, Includes Drip Cap, Standards BHMA Certified, UL Fire Rating UL10C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HPC HPC: HPC EZ-7C REPLACEMENT KEY EXTRACTOR BLADE ROUND TYPE .050, PK 10 (HPC-EZ-7C)
- MAGIC SLIDERS L P 8Pk 7/8" Rnd Slide Disc (08221)
- DELTANA Flush Ring Pull, 1-3/4" X 1-3/8" Satin Nickel (FRP175U15)
- MAG-MATE LatchPair Smart Mag Rare Earth 180deg Tw (CMP2M1512L18)
- PEMKO Door Sweep, Black, 72" L (3452CV72)
- PEMKO Door Sweep, Aluminum Flange Material (18061DNB36)
- PEMKO Single Fin Door Sweep, 4 ft. (307AV48)
- PEMKO Door Sweep, Gray, 72" L (3452CNB72)
- PEMKO Door Sweep, Black, 48" L (3452CV48)
- PEMKO Door Sweep, Black, 48" L (3452DNB48)
- FROST KING Doorweeep Plstc/Brush Slvr36In (SB36)
- Pemko Door Accessories