Shop All Door Sweeps
Pemko
Door Bottom Sweep, 3 ft.
Mfr # 315DN36
Zoro # G0627426
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft
- Color Dark Bronze
- Standards BHMA Certified
- Flange Width 1-1/4"
- Flange Height 1 1/4 in
Product Information
- Brand Pemko
- MFR # 315DN36
- Zoro # G0627426
- Country of Origin United States
- Category Door Sweeps
Dimensions
Length | 3 ft |
Flange Width | 1-1/4" |
Flange Height | 1 1/4 in |
Overall Length | 36" |
Insert Size | 7/16 in |
Details
Color | Dark Bronze |
Item | Door Sweep |
Standards | BHMA Certified |
Insert Color | Black |
Flange Material | Dark Bronze Aluminum |
Door Sweep Type | Single Fin |
UL Fire Rating | UL10C |
Insert Material | Neoprene |
Flange Finish | Anodized |
Projection | 1/4 in |
Description
Door Sweep, Door Sweep Type Single Fin, Flange Material Dark Bronze Aluminum, Flange Height 1 1/4 in, Insert Size 7/16 in, Projection 1/4 in, Length 3 ft, Insert Material Neoprene, Insert Color Black, Includes -, Standards BHMA Certified, UL Fire Rating UL10C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Extended T-Strike (2-3/4" X 2-1/2" ) Oil Rubbed Bronze (TSPE250U10B)
- TELL Storeroom Lever Set (CL100619)
- KWIKSET Full Round Strike (83929-006)
- LCN Aluminum Shoe 126079LR (126079LRAL)
- PEMKO Door Bottom Sweep, 3 Ft (315CN36)
- PEMKO Door Bottom Sweep, 4 Ft (10861DNB48)
- PEMKO Door Sweep, Aluminum Flange Material (18062DNB36)
- PEMKO Door Bottom Sweep, 3 Ft (10861DNB36)
- PEMKO Door Sweep, Aluminum Flange Material (18137CNB36)
- PEMKO Door Sweep, Black, 72" L (3452DPK72)
- NATIONAL GUARD Door Sweep (200NA-36)
- Pemko Door Sweeps