Shop All Door Bottoms
Pemko
Door Bottom, Heavy Duty, 36 in.L
Mfr # 2113DV36
Zoro # G9420686
original price:
$61.45
5% off
new price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Color Dark Bronze
- Width 1 9/32 in
- Flange Height 1 in
- Performance Heavy Duty
Product Information
- Brand Pemko
- MFR # 2113DV36
- Zoro # G9420686
- Country of Origin United States
- Category Door Bottoms
Dimensions
Length | 36 in |
Width | 1 9/32 in |
Flange Height | 1 in |
Flange Width | 1-5/16" |
Insert Size | 11/16 in |
Details
Color | Dark Bronze |
Performance | Heavy Duty |
Projection | 11/16 in |
For Use With | 36 in Wide 1-3/4 in Doors |
Flange Material | Aluminum |
Flange Finish | Anodized |
Finish | Anodized/Dark Bronze |
Item | Door Bottom |
UL Fire Rating | UL10C |
Standards | Air Infiltrated ASTM E-283 Rate of Leakage, Certified Green Guard Gold, Sound Tested ASTM E90, UL Fire Rate 10C Positive Pressure |
Insert Color | Black |
Hardware | Included |
Insert Material | Vinyl |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Description
Door Bottom, Anodized/Dark Bronze Finish, Insert Size 11/16 in, Flange Height 1 in, Width 1 9/32 in, Length 36 in, Projection 11/16 in, Insert Material ECO V Bio Based, Color Dark Bronze, Performance Heavy Duty, Insert Color Black, Flange Material Aluminum, Hardware Included, For Use With 36 in Wide 1-3/4 in Doors, Standards Air Infiltrated ASTM E-283 Rate of Leakage, Certified Green Guard Gold, Sound Tested ASTM E90, UL Fire Rate 10C Positive Pressure, UL Fire Rating UL10C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM 105 Degree 1/2in Overlay Self-closing Screw-on Compact Hinge (38N355C.08)
- PRIMELINE TOOLS Sliding Glass Door Handle Set, 3-15/16 in., Diecast, Black, Mortise (Single Pack) (MP1131)
- ZORO SELECT O-Ring, Dash 028, Viton, 0.07 In., PK50 (U38871.006.0137)
- BALDWIN Reserve Venetian Bronze Cylinders (8BR0204.003)
- PEMKO 234DPK48 48" Door Shoe with Prene Dark Bronze (234DPK48)
- PEMKO Automatic Door Bottom, 9/16x36In, Aluminum (411ARL36)
- PEMKO Insert Size 9/16", 1-3/4"W x 1-1/8"H Alum. Door Bottom (2170DV36)
- PEMKO 411APKL32 32" Full Mortise Automatic Door Bottom with Prene Mill Aluminum (411APKL32)
- PEMKO 411APKL30 30" Full Mortise Automatic Door Bottom with Prene Mill Aluminum (411APKL30)
- PEMKO Door Bottom, White, 36 in.L (2173PWV36)
- M-D DR BTM STRM VNYL T GRY (04226)
- Pemko Door Bottoms