Shop All Door Bottoms
Pemko
Door Bottom, Dark Brown, 48 in.L
Mfr # 2170DV48
Zoro # G9420731
product price: $61.15
/ea
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48 in
- Color Dark Brown
- Width 1 3/4 in
- Projection 9/16 in
- For Use With 48 in Wide 1-3/4 in Doors
Product Information
- Brand Pemko
- MFR # 2170DV48
- Zoro # G9420731
- Country of Origin United States
- Category Door Bottoms
Dimensions
Length | 48 in |
Width | 1 3/4 in |
Flange Height | 1 1/8 in |
Flange Width | 1-3/4" |
Insert Size | 9/16 in |
Details
Color | Dark Brown |
Projection | 9/16 in |
Item | Door Bottom |
For Use With | 48 in Wide 1-3/4 in Doors |
Insert Material | Vinyl |
Insert Color | Black |
Flange Material | Aluminum |
UL Fire Rating | UL10C |
Standards | Air Infiltrated ASTM E-283 Rate of Leakage, Certified Green Guard Gold, Sound Tested ASTM E90, UL Fire Rate 10C Posative Pressure |
Hardware | Included |
Finish | Powder Coated |
Performance | Heavy Duty |
Flange Finish | Anodized |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), GREENGUARD(R) GOLD Certified |
Description
Door Bottom, Powder Coated Finish, Insert Size 9/16 in, Flange Height 1 1/8 in, Width 1 3/4 in, Length 48 in, Projection 9/16 in, Insert Material ECO V Bio Based, Color Dark Brown, Performance Heavy Duty, Insert Color Dark Brown, Flange Material Vinyl, Hardware Included, For Use With 48 in Wide 1-3/4 in Doors, Standards Air Infiltrated ASTM E-283 Rate of Leakage, Certified Green Guard Gold, Sound Tested ASTM E90, UL Fire Rate 10C Posative Pressure, UL Fire Rating UL10C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Buna-N O-Ring, Dash 134, PK100 (ZUSAH70134)
- ZORO SELECT Swell Latch, Nonlock, Black Powder Coated (1XPA4)
- HARDWARE RESOURCES 5" Wx5"Dx8"H Maple French Cut Leg (WLF80MP)
- KEYLESS FACTORY KeylessFactory: Ford 2001-20016 8-Cut Truck / SUV / Ignition Lock / LSP Kit / Coded / 708616C (KLF-IGN231)
- PEMKO 3/8"W x 1-3/8"H x 36"L, Automatic Door Bottom (411APKL36)
- PEMKO 412CRL36 36" Surface Mounted Automatic Door Bottom with Sponge Neoprene Clear Aluminum (412CRL36)
- PEMKO Insert Size 11/16", 1-9/32"W x 1"H x 48"L Alum. Door Bottom (2113DV48)
- PEMKO Door Bottom, 5/32 x 36 In, Stainless Steel (321SSN36)
- PEMKO Door Shoe, Vinyl Insert, 1-1/4" W, 36" L (210DV36)
- PEMKO Door Shoe, 1/2" Insert Size, Flange 3/32"H (221AV36)
- M-D CONCELD DOOR BTM 36""SLVR (05512)
- Pemko Door Accessories