Shop All Door Bottoms
Pemko
Door Bottom, 5/32 x 96 In, Stainless Steel
Mfr # 321SSN96
Zoro # G1198075
Free Shipping & Returns
$90.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 96 in
- Color Black
- Width 5/32 in
- Flange Material Stainless Steel
- Finish Brushed
Product Information
- Brand Pemko
- MFR # 321SSN96
- Zoro # G1198075
- Country of Origin United States
- Category Door Bottoms
Dimensions
Length | 96 in |
Width | 5/32 in |
Flange Width | 7/8" |
Overall Length | 96" |
Insert Size | 9/16 in |
Flange Height | 15/16 in |
Details
Color | Black |
Flange Material | Stainless Steel |
Finish | Brushed |
Flange Thickness | 3/16 in |
Projection | 9/16" |
For Use With | Wood and Metal Doors |
Standards | ANSI BHMA Certified, Fire Rated, Smoke & Wind Rated, UL |
Insert Material | Neoprene |
Housing Material | Stainless steel |
Item | Door Bottom |
UL Fire Rating | UL10C |
Insert Color | Black |
Hardware | Included |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration) |
Description
Door Bottom, Brushed Finish, Insert Size 9/16 in, Flange Height 15/16 in, Width 5/32 in, Length 96 in, Insert Material Neoprene, Housing Material Stainless Steel, Color Black, Insert Color Black, Flange Material Stainless Steel, Flange Thickness 3/16 in, Hardware Included, For Use With Wood and Metal Doors, Standards ANSI BHMA Certified, Fire Rated, Smoke & Wind Rated, UL, UL Fire Rating UL10C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Key Blank, BEST Lock, Standard, K Keyway (1A1K1KS208KS800)
- FEIT ELECTRIC White Plastic Wireless Door Chime Bell (CHIME/DOORSMART)
- WRS 24" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 23-3 (01-30023-3)
- ARMSTRONG FLOORING Wall Base, Warm Black, 4 ft x 48", PK30 (FPR41WB018)
- PEMKO 1-3/4"W x 1-1/8"H x 36"L, Alum. Door Bottom (2173DV36)
- PEMKO Door Bottom, Aluminum, 36 in.L (2173AV36)
- PEMKO Insert Size 11/16", 1-9/32"W x 1"H x 48"L Alum. Door Bottom (2113DV48)
- PEMKO 412CRL36 36" Surface Mounted Automatic Door Bottom with Sponge Neoprene Clear Aluminum (412CRL36)
- PEMKO 210AV48 48" Door Shoe with Vinyl Mill Aluminum (210AV48)
- PEMKO Insert Size 9/16", 1-3/4"W x 1-1/8"H Alum. Door Bottom (2170DV36)
- STRYBUC Surface Automatic Door Bottom (19-1330AL-48)
- Pemko Door Bottoms, Thresholds & Seals