Shop All Barn & Hanging Door Hardware
Pemko
2-1/4" W Sliding Door Hanger for Steel Doors
Mfr # 56/FJ/S
Zoro # G8103934
product price: $397.99
/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 8 7/16 in
- Width (In.) 2 1/4 in
- For Use With PEMKO 307 Track
- Mounting Top
- Material Steel
Product Information
- Brand Pemko
- MFR # 56/FJ/S
- Zoro # G8103934
- Country of Origin China
- Category Barn & Hanging Door Hardware
Dimensions
Length (In.) | 8 7/16 in |
Width (In.) | 2 1/4 in |
Height (In.) | 3 1/4 in |
Roller Width/Dia. (In.) | 3-7/16 in |
Details
For Use With | PEMKO 307 Track |
Mounting | Top |
Material | Steel |
Hardware | Not included |
Item | Door Hanger |
Bearings | Sealed |
Type | Metal Doors |
Category Type | Sliding Door Hardware |
Max. Weight (Lb.) | 4,400 lb |
Description
Door Hanger, Metal Doors, Max. Weight (Lb.) 4,400 lb, Steel, -, Length (In.) 8 7/16 in, Height (In.) 3 1/4 in, Width (In.) 2 1/4 in, Depth (In.) -, Max. Wheel Dia. (In.) -, Roller Width/Dia. (In.) 3-7/16 in, - Mounting, Mounting Hole Size (In.) -, Sealed Bearings, Hardware Not Included, Requires -, For Use With PEMKO 307 Track
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Leveling Mount, Swivel Stud, M24, 4 in Base (MN-SW5)
- BEST Cylindrical 7KC Lock, Passage, Lever, Rose, Satin Chrome (7KC20N15DS3626)
- ZORO SELECT Torsion Spring, 90 Deg, 0.560OD, PK6, Leg Length: 2.0 in (3HPH1)
- IVES Pivots (7212 SET LH US26D)
- PEMKO SS Hanger for Hollow Metal Doors (56/290/SS)
- PEMKO Aluminum Track and Hardware Kit, 96" L (HF4/100A/8)
- PEMKO Guide Roller For Bottom Channel (106R/94)
- PEMKO Sliding Door Track, Alum., 72"L x 1-5/16"W (H200A/6)
- PEMKO Sliding Door Hanger for Steel Doors, 8-7/16"L x 2-1/4"W (56FJX/S)
- PEMKO SS Sliding Door Track, 96"L x 2-1/4"W (301/8/SS)
- INOX BD1022 Surface Mount Privacy Barn Door Lock Graphite Black 19G (BD1022-19G)
- Pemko Barn & Hanging Door Hardware