Shop All Hard Case Storage
Pelican
Yellow Protective Case, 31.3"L x 20.4"W x 12"D
Mfr # IM2950
Zoro # G7676383
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Includes (2) Padlockable Hasps, (3) Double Layer Soft Grip Handles, In-Line Wheels, Telescoping Handle, Vortex(R) Valve
- Material Plastic
- Features Two Stainless Steel Padlock Protectors, Two Integrated Key Lockable Latches, Powerful Hinges, O-Ring Seal, Five Press and Pull Latches
- Overall Depth 12 1/4 in
Product Information
- Brand Pelican
- MFR # IM2950
- Zoro # G7676383
- UPC # 825494000776
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 12 1/4 in |
Overall Length | 31 1/4 in |
Overall Width | 20 3/8 in |
Inside Length | 29 in |
Inside Depth | 10 1/2 in |
Inside Width | 18 in |
Bottom Depth | 8 1/2 in |
Lid Depth | 2 in |
Width | 24.4" |
Depth | 12.2" |
Padlock Hole Diameter | 1/4 in |
Description
Protective Case, Bottom Depth 8 1/2 in, Closure Type Press and Pull, Color Yellow, Handle Style Folding, Telescoping, Includes Foam Insert No, Inside Depth 10 1/2 in, Inside Length 29 in, Inside Width 18 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 5, Number of Wheels 2, Overall Depth 12 1/4 in, Overall Length 31 1/4 in, Overall Width 20 3/8 in, IP/NEMA Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Scroll Saw Blade, Pinned, 36 TPI, PK6 (82935)
- KRAFT TOOL Magnesium Asphalt Lute Head, 36 (GG836-01)
- ALBRECHT Keyless Drill Chuck 1/2" Cap., 2MT Mount Size (73010)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/16, 3/8 Cut L (31565TF)
- PELICAN Olive Drab Green Protective Case, 21.7"L x 14.1"W x 8.9"D (IM2500)
- PELICAN Desert Tan Protective Case, 31.59"L x 22.9"W x 19.48"D (1660-020-190)
- PELICAN Black Rolling Case, 26.2"L x 23"W x 13.68"D, Material: Polypropylene (1610MNF)
- PELICAN Desert Tan Protective Case, 18-1/2"L x 14.06"W x 6.93"D (1500-000-190)
- PELICAN O-Ring Lid for 1500 Cases (1503)
- PELICAN Desert Tan Protective Case, 16.44"L x 13"W x 6.82"D (1450)
- PELICAN Black Protective Case, 24.76"L x 15.4"W x 8.2"D (015350-0042-110)
- Pelican Hard Case Storage