Shop All Hard Case Storage
Pelican
Yellow Protective Case, 24.6"L x 19.7"W x 8.6"D
Mfr # IM2700
Zoro # G7676243
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Includes (2) Padlockable Hasps, Double Layer Soft Grip Handle, Foam, Vortex(R) Valve
- Material Plastic
- Features Double Layer, Hardick Case, Soft Grip Handle
- Overall Depth 8 5/8 in
Product Information
- Brand Pelican
- MFR # IM2700
- Zoro # G7676243
- UPC # 825494000547
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 8 5/8 in |
Overall Length | 24 5/8 in |
Overall Width | 19 3/4 in |
Inside Depth | 8 in |
Inside Length | 22 in |
Inside Width | 17 in |
Lid Depth | 2 in |
Bottom Depth | 6 in |
Depth | 8.6" |
Width | 19.7" |
Padlock Hole Diameter | 1/4 in |
Description
The Pelican 24.6"L x 19.7"W x 8.6"D Yellow Protective Case is the perfect solution for transporting your items in a safe and secure manner. Made of HPX high performance resin, this protective case has double layer construction to resist scratches and corrosion. The handle is soft grip, so you can easily carry it around with you when needed. It also features a hard shell case design that protects against shocks and impacts, making it ideal for use during transport or storage of fragile items. This yellow carrying case has an overall depth of 8 1/2 in., an overall length of 24 1/2 in., an overall width of 19 3/4 in., an inside depth of 8 in., an inside length of 22 in., and an inside width of 17 in.. The Pelican 24.6"L x 19.7"W x 8.6"D Yellow Protective Case is the ideal way to protect your delicate items while keeping them close by when needed most.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Three Square File, 6 In, 41/42 TPI (12F777)
- SUPERCUT 80-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade (477887)
- STARRETT Wood Case for S436CZ/S226BZ (956)
- ZORO SELECT Marking Flag, Orange, Blank, Vinyl, PK100 (4515O-200)
- PELICAN Black Protective Case, 18-1/2"L x 14.06"W x 6.93"D (1500NF)
- PELICAN Black Protective Case, 22"L x 13.8"W x 9"D (1510NF)
- PELICAN Black Protective Case, 21.6"L x 17-1/4"W x 4.9"D (1495-000-110)
- PELICAN Blue Protective Case, 8.41"L x 6.76"W x 3.87"D (1120)
- PELICAN Silver Protective Case, 13.37"L x 11.62"W x 6"D (1400)
- PELICAN Black Protective Case, 31.28"L x 24.2"W x 17.48"D (1630)
- NANUK CASES Case, Red, 935S-000RD-0A0 (935S-000RD-0A0)
- Pelican Hard Case Storage